|
Tuyau ABRAFLEX LD FOOD AS-INOX, diamètre intérieur 38X4.0, rouleau=10m
Numéro d`article ERIKS: 12492574
|
10 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "hose abraflex ld food as-inox, i.d. 38x4.0, roll=10m",
"item_id": "gr0000001191573",
"material_number": "12492574",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"nutrition",
"item_category4": "pr_ec011020_0043_cpa",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Tuyau ABRAFLEX LD FOOD AS-INOX, diamètre intérieur 50X4.0, rouleau=15m
Numéro d`article ERIKS: 11454310
|
15 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "hose abraflex ld food as-inox, i.d. 50x4.0, roll=15m",
"item_id": "gr0000001191526",
"material_number": "11454310",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"nutrition",
"item_category4": "pr_ec011020_0043_cpa",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Tuyau ABRAFLEX LD FOOD AS-INOX, diamètre intérieur 50X4.0, rouleau=10m
Numéro d`article ERIKS: 12643362
|
10 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "hose abraflex ld food as-inox, i.d. 50x4.0, roll=10m",
"item_id": "gr0000001283740",
"material_number": "12643362",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"nutrition",
"item_category4": "pr_ec011020_0043_cpa",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
Flex Abraflex LD Food AS rl=10m 110x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011
Numéro d`article ERIKS: 13338944
|
10 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "hose abraflex ld food as rl=10m 110x4,5 inox-rvs spiraal: abratex-ld : eu10/2011",
"item_id": "g1579278045679764",
"material_number": "13338944",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"nutrition",
"item_category4": "pr_ec011020_0043_cpa",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|
|
Flex Abraflex LD Food AS rl=10m 120x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011
Numéro d`article ERIKS: 13338945
|
10 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "hose abraflex ld food as rl=10m 120x4,5 inox-rvs spiraal: abratex-ld : eu10/2011",
"item_id": "g1579278045679725",
"material_number": "13338945",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"nutrition",
"item_category4": "pr_ec011020_0043_cpa",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}
|
|
Tuyau Abraflex LD Food AS rl=10m 125x4,5
Numéro d`article ERIKS: 13625127
|
10 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "hose abraflex ld food as rl=10m 125x4,5",
"item_id": "g1579278045679668",
"material_number": "13625127",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"nutrition",
"item_category4": "pr_ec011020_0043_cpa",
"item_variant": "mtr",
"index": "6",
"quantity": ""
}
}
|
|
Flex Abraflex LD Food AS rl=10m 160x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011
Numéro d`article ERIKS: 13338946
|
10 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "hose abraflex ld food as rl=10m 160x4,5 inox-rvs spiraal: abratex-ld : eu10/2011",
"item_id": "g1579278045679723",
"material_number": "13338946",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"nutrition",
"item_category4": "pr_ec011020_0043_cpa",
"item_variant": "mtr",
"index": "7",
"quantity": ""
}
}
|