Racc. Storz AL FF BSP 5" NA160-3n.tourn. rotatif
Numéro d`article ERIKS: 13353197
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 5" lug160 3lug.sw. draaibaar",
"item_id": "g1579278045913035",
"material_number": "13353197",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Racc. Storz AL FF BSP 5" NA148-tourn
Numéro d`article ERIKS: 13369124
{"itemTrackPD":{
"item_name": "coupl storz al f bsp 5" lug148 swiv.",
"item_id": "g1579278045913071",
"material_number": "13369124",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Racc. Storz AL FF BSP 1.1/2" NA66-tourn.
Numéro d`article ERIKS: 13353973
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 1.1/2" lug66 swiv.",
"item_id": "g1579278045913098",
"material_number": "13353973",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Racc. Storz AL FF BSP 6" NA160-3n.tourn. rotatif
Numéro d`article ERIKS: 13353198
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 6" lug160 3lug sw. draaibaar",
"item_id": "g1579278045913113",
"material_number": "13353198",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
Racc. Storz AL F BSP 2.1/2" LUG89 swiv.
Numéro d`article ERIKS: 13353939
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 2.1/2" lug89 swiv.",
"item_id": "g1579278045913121",
"material_number": "13353939",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 1.1/4" distance de la came 66 tête tournante
Numéro d`article ERIKS: 11080601
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/4" na66 swivel",
"item_id": "gr0000000585797",
"material_number": "11080601",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 2" distance de la came 66 tête tournante
Numéro d`article ERIKS: 11061108
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 2" cam distance 66 swivel",
"item_id": "gr0000001057995",
"material_number": "11061108",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 2" distance de la came 81 tête tournante
Numéro d`article ERIKS: 11382898
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 2" cam distance 81 swivel",
"item_id": "gr0000001058297",
"material_number": "11382898",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 2" distance de la came 89 tête tournante
Numéro d`article ERIKS: 13331344
{"itemTrackPD":{
"item_name": "coupling storz aluminium female thread bsp 2" cam distance 89 rotatable",
"item_id": "g6913056699514335",
"material_number": "13331344",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 3" distance de la came 89 tête tournante
Numéro d`article ERIKS: 11023640
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 3" na89 swivel",
"item_id": "gr0000000580831",
"material_number": "11023640",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0009",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}