Racc. Storz AL FF BSP 8" NA 220
Numéro d`article ERIKS: 13600615
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 8" na 220",
"item_id": "g1579278045913026",
"material_number": "13600615",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Racc. Storz AL FF BSP 1/2" NA 31
Numéro d`article ERIKS: 13526724
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 1/2" na 31",
"item_id": "g1579278045913050",
"material_number": "13526724",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Racc. Storz AL FF BSP 5" NA 160 3 Lugs
Numéro d`article ERIKS: 13353195
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 5" lug 160 3lugs",
"item_id": "g1579278045913052",
"material_number": "13353195",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Racc.Storz AL BI BSP 4" NA 133 Casted
Numéro d`article ERIKS: 13658989
{"itemTrackPD":{
"item_name": "coupl.storz al bi bsp 4" na 133 casted",
"item_id": "g1579278045913066",
"material_number": "13658989",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
Festkuppl Storz LM IG 8" KA220 3 Knaggen
Numéro d`article ERIKS: 13353237
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 8" na 120 3 lugs",
"item_id": "g1579278045913090",
"material_number": "13353237",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
Racc. Storz AL FF BSP 1" NA 81
Numéro d`article ERIKS: 13353192
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 1" lug81",
"item_id": "g1579278045913107",
"material_number": "13353192",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 1" distance de la came 66
Numéro d`article ERIKS: 11080600
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1" cam distance 66",
"item_id": "gr0000000185424",
"material_number": "11080600",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 5.1/2" distance de la came 159
Numéro d`article ERIKS: 10039449
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 5.1/2" cam distance 159",
"item_id": "gr0000000579158",
"material_number": "10039449",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 1.1/2" distance de la came 51
Numéro d`article ERIKS: 10039358
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/2" cam distance 51",
"item_id": "gr0000000187768",
"material_number": "10039358",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
Raccord Storz aluminium taraudé BSP 1.1/2" distance de la came 59
Numéro d`article ERIKS: 11075104
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/2" cam distance 59",
"item_id": "gr0000000189549",
"material_number": "11075104",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}