|
Kopp. STORZ RVS BI BSP 4" NA133 Lock+Swi
Numéro d`article ERIKS: 12673081
|
|
{"itemTrackPD":{
"item_name": "kopp. storz rvs bi bsp 4" na133 lock+swi",
"item_id": "g1579278053963970",
"material_number": "12673081",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Racc. Storz INOX FF BSP 2" NA 66 tourn.
Numéro d`article ERIKS: 13357478
|
|
{"itemTrackPD":{
"item_name": "kopp. storz- rvs bi bsp 2" na 66 draaib",
"item_id": "g1579278053964106",
"material_number": "13357478",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 1" distance de la came 31
Numéro d`article ERIKS: 11094677
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 1" cam distance 31",
"item_id": "gr0000001193054",
"material_number": "11094677",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 2.1/2" distance de la came 81
Numéro d`article ERIKS: 11041797
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 2.1/2" cam distance 81",
"item_id": "gr0000001193707",
"material_number": "11041797",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 2" distance de la came 66
Numéro d`article ERIKS: 11109552
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 2" cam distance 66",
"item_id": "gr0000001193526",
"material_number": "11109552",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 2" distance de la came 81
Numéro d`article ERIKS: 11087080
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 2" cam distance 81",
"item_id": "gr0000001193468",
"material_number": "11087080",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 2" distance de la came 89
Numéro d`article ERIKS: 12139448
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 2" cam distance 89",
"item_id": "gr0000001193219",
"material_number": "12139448",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 3" distance de la came 89
Numéro d`article ERIKS: 11031361
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 3" cam distance 89",
"item_id": "gr0000001194041",
"material_number": "11031361",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 4" distance de la came 115
Numéro d`article ERIKS: 11651997
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 4" cam distance 115",
"item_id": "gr0000001193386",
"material_number": "11651997",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Raccord Storz inox taraudé BSP 4" distance de la came 133
Numéro d`article ERIKS: 11075406
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 4" cam distance 133",
"item_id": "gr0000001193490",
"material_number": "11075406",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|