Racc. Storz AL FM BSP 5" NA 148
Numéro d`article ERIKS: 13353207
{"itemTrackPD":{
"item_name": "coupl. storz al m 5" lug148",
"item_id": "g1579278045913020",
"material_number": "13353207",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Racc. Storz AL FM BSP 1" NA 66
Numéro d`article ERIKS: 13353205
{"itemTrackPD":{
"item_name": "coupl. storz al m 1" lug66",
"item_id": "g1579278045913075",
"material_number": "13353205",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Racc. Storz AL M NPT 3" NA89
Numéro d`article ERIKS: 13453869
{"itemTrackPD":{
"item_name": "coupl. storz al m npt 3" na89",
"item_id": "g1579278045913101",
"material_number": "13453869",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Racc. Storz AL FM BSP 3" NA 105
Numéro d`article ERIKS: 13353206
{"itemTrackPD":{
"item_name": "coupl. storz al m 3" lug105",
"item_id": "g1579278045913103",
"material_number": "13353206",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
Racc. Storz AL FM BSP 3" NA 89-tourn. rotatif
Numéro d`article ERIKS: 13353208
{"itemTrackPD":{
"item_name": "coupl. storz al m 3" lug89 swiv. draaibaar",
"item_id": "g1579278045913135",
"material_number": "13353208",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
KOPP. STORZ AL BU NPT 2" NA89
Numéro d`article ERIKS: 13602855
{"itemTrackPD":{
"item_name": "kopp. storz al bu npt 2" na89",
"item_id": "g1579278045913147",
"material_number": "13602855",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
Raccord Storz aluminium fileté NPT 3/4" distance de la came 31
Numéro d`article ERIKS: 10039380
{"itemTrackPD":{
"item_name": "coupling storz aluminum male thread npt 3/4" cam distance 31",
"item_id": "gr0000000581352",
"material_number": "10039380",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
Raccord Storz aluminium fileté BSP 1/2" distance de la came 31
Numéro d`article ERIKS: 10039372
{"itemTrackPD":{
"item_name": "coupling storz aluminum male thread bsp 1/2" cam distance 31",
"item_id": "gr0000000185738",
"material_number": "10039372",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
Raccord Storz aluminium fileté BSP 1.1/2" distance de la came 51
Numéro d`article ERIKS: 10039374
{"itemTrackPD":{
"item_name": "coupling storz aluminum male thread bsp 1.1/2" cam distance 51",
"item_id": "gr0000000580743",
"material_number": "10039374",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
Raccord Storz aluminium fileté BSP 1.1/2" distance de la came 66
Numéro d`article ERIKS: 10039375
{"itemTrackPD":{
"item_name": "coupling storz aluminum male thread bsp 1.1/2" cam distance 66",
"item_id": "gr0000000418715",
"material_number": "10039375",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0003",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}