|
GOODALL
Spud vapeur acier femelle (GB 8) NPT 3/4"
Numéro d`article ERIKS: 12737504
|
|
{"itemTrackPD":{
"item_name": "spud steam st npt female 3/4"",
"item_id": "gr0000001390924",
"material_number": "12737504",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GOODALL
Spud vapeur acier femelle (GB 3) NPT 1/2"
Numéro d`article ERIKS: 12737503
|
|
{"itemTrackPD":{
"item_name": "duracrimp steam female spud carbon steel white zinc plated dn13 npt",
"item_id": "gr0000001391227",
"material_number": "12737503",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GOODALL
Spud vapeur acier femelle (GB 13) NPT 1"
Numéro d`article ERIKS: 12737505
|
|
{"itemTrackPD":{
"item_name": "spud female steam socket (gb 13) npt 1"",
"item_id": "gr0000001391302",
"material_number": "12737505",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GOODALL
Spud Acier à vapeur BU 1" NPSM x BI 1/2" BSP - type GB3
Numéro d`article ERIKS: 10014326
|
|
{"itemTrackPD":{
"item_name": "spud steam steel bu 1" npsm x bi 1/2" bsp - type gb3",
"item_id": "gr0000000420637",
"material_number": "10014326",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GOODALL
Spud Steam Acier BU 1.1/2" NPSM x BI 3/4" BSP - Type GB-A
Numéro d`article ERIKS: 10014327
|
|
{"itemTrackPD":{
"item_name": "spud steam steel bu 1.1/2" npsm x bi 3/4" bsp - type gb-a",
"item_id": "gr0000000422908",
"material_number": "10014327",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GOODALL
Spud acier à vapeur BU 2.1/2" NPSM x BI 2" BSP - Type GB28
Numéro d`article ERIKS: 10014361
|
|
{"itemTrackPD":{
"item_name": "spud steam steel bu 2.1/2" npsm x bi 2" bsp - type gb28",
"item_id": "gr0000000580289",
"material_number": "10014361",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GOODALL
Spud en acier à vapeur BU 2" NPSM x BI 1.1/2" BSP - Type GB23
Numéro d`article ERIKS: 10014360
|
|
{"itemTrackPD":{
"item_name": "spud steam steel bu 2" npsm x bi 1.1/2" bsp - type gb23",
"item_id": "gr0000000585246",
"material_number": "10014360",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GOODALL
Spud Acier à vapeur BU 1.1/2" NPSM x BI 3/4" NPT - type GB8
Numéro d`article ERIKS: 10014328
|
|
{"itemTrackPD":{
"item_name": "spud steam steel bu 1.1/2" npsm x bi 3/4" npt - type gb8",
"item_id": "gr0000000585277",
"material_number": "10014328",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GOODALL
Spud Steam Acier BU 1.1/2" NPSM x BI 1" BSP - Type GB13
Numéro d`article ERIKS: 10014325
|
|
{"itemTrackPD":{
"item_name": "spud steam steel bu 1.1/2" npsm x bi 1" bsp - type gb13",
"item_id": "gr0000000585285",
"material_number": "10014325",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054806",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|