TODO
Hose Unit Todo 7125-1407 AL 56mm DN 32
Numéro d`article ERIKS: 11087222
{"itemTrackPD":{
"item_name": "hose unit todo 7125-1407 al 56mm dn 32",
"item_id": "g1579278045934667",
"material_number": "11087222",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
TODO
Hose unit 1" avec 1-1/2" SS/Kalrez 6230 Kalrez
Numéro d`article ERIKS: 13427061
{"itemTrackPD":{
"item_name": "hose unit 1" with 1-1/2" ss/kalrez 6230 kalrez",
"item_id": "g1579278045934756",
"material_number": "13427061",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
TODO
BASF Hose Unit Todo 9250G-4414 Kalrez
Numéro d`article ERIKS: 12675102
{"itemTrackPD":{
"item_name": "basf hose unit todo 9250g-4414 kalrez",
"item_id": "gr0000001438411",
"material_number": "12675102",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
TODO
Hose Unit TODO 7100-4423 inox 1"
Numéro d`article ERIKS: 11063903
{"itemTrackPD":{
"item_name": "hose unit 7100-4423 ss 1"",
"item_id": "gr0000000185164",
"material_number": "11063903",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
TODO
Hose Unit TODO 7100-4407 inox FF 1"
Numéro d`article ERIKS: 10037849
{"itemTrackPD":{
"item_name": "hose unit 7100-4407 ss f 1"",
"item_id": "gr0000000189390",
"material_number": "10037849",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
TODO
Hose Unit TODO 9150G-4407 inox FF 1.1/2"
Numéro d`article ERIKS: 11185336
{"itemTrackPD":{
"item_name": "hose unit 9150g-4407 ss f 1.1/2"",
"item_id": "gr0000001059144",
"material_number": "11185336",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
TODO
Hose Unit TODO 9150G-4408 inox FF 1.1/2"
Numéro d`article ERIKS: 10037903
{"itemTrackPD":{
"item_name": "hose unit 9150g-4408 ss f 1.1/2"",
"item_id": "gr0000000246011",
"material_number": "10037903",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
TODO
Hose Unit 9200F-4454 inox FF 2"
Numéro d`article ERIKS: 11055132
{"itemTrackPD":{
"item_name": "hose unit 9200f-4454 ss for 2"",
"item_id": "gr0000000582560",
"material_number": "11055132",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
TODO
Hose Unit TODO 9200G-4407 inox FF 2"
Numéro d`article ERIKS: 10037850
{"itemTrackPD":{
"item_name": "hose unit 9200g-4407 ss for 2"",
"item_id": "gr0000000185854",
"material_number": "10037850",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
TODO
Hose Unit TODO 9200G-4414 inox FF 2"
Numéro d`article ERIKS: 11186449
{"itemTrackPD":{
"item_name": "hose unit todo 9200g-4414 stainless steel female thread 2"",
"item_id": "gr0000001024439",
"material_number": "11186449",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}