|
DUST PLUG P200A4401 2" SS/FKM
Numéro d`article ERIKS: 14545981
|
|
{"itemTrackPD":{
"item_name": "dust plug p200a4401 2" ss/fpm",
"item_id": "g1579278066415020",
"material_number": "14545981",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DUST PLUG P100A4401 PE 1"
Numéro d`article ERIKS: 14545953
|
|
{"itemTrackPD":{
"item_name": "dust plug p100a4401 pe 1"",
"item_id": "g1579278066415189",
"material_number": "14545953",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Capuchon TODO 4916-4407 inox 1"
Numéro d`article ERIKS: 10037829
|
|
{"itemTrackPD":{
"item_name": "dust plug 4916-4407 ss 1"",
"item_id": "gr0000000245412",
"material_number": "10037829",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Capuchon TODO 6075-4007 inox 1.1/2 "- 2"
Numéro d`article ERIKS: 11063905
|
|
{"itemTrackPD":{
"item_name": "dust plug 6075-4007 ss 1.1/2"- 2"",
"item_id": "gr0000000245614",
"material_number": "11063905",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Capuchon TODO 4916-1407 AL 1"
Numéro d`article ERIKS: 10037828
|
|
{"itemTrackPD":{
"item_name": "dust plug 4916-1407 al 1"",
"item_id": "gr0000000186131",
"material_number": "10037828",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Capuchon TODO 5436-1007 AL 2.1/2"
Numéro d`article ERIKS: 10037840
|
|
{"itemTrackPD":{
"item_name": "dust plug 5436-1007 al 2.1/2"",
"item_id": "gr0000000579572",
"material_number": "10037840",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Capuchon TODO 5536-1007 AL 3"
Numéro d`article ERIKS: 10037830
|
|
{"itemTrackPD":{
"item_name": "dust plug 5536-1007 al 3"",
"item_id": "gr0000000185052",
"material_number": "10037830",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Capuchon TODO 5636-1000 AL 4"
Numéro d`article ERIKS: 10037832
|
|
{"itemTrackPD":{
"item_name": "dust plug 5636-1000 al 4"",
"item_id": "gr0000000188382",
"material_number": "10037832",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Capuchon TODO 6075-1007 AL 1.1/2"- 2"
Numéro d`article ERIKS: 10037888
|
|
{"itemTrackPD":{
"item_name": "dust plug 6075-1007 al 1.1/2"- 2"",
"item_id": "gr0000000585599",
"material_number": "10037888",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Capuchon TODO 5436-2007 GM 2.1/2"
Numéro d`article ERIKS: 10037841
|
|
{"itemTrackPD":{
"item_name": "dust plug 5436-2007 gm 2.1/2"",
"item_id": "gr0000000586524",
"material_number": "10037841",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|