|
Joint d'etanchéité PTFE 114x100x3 4"
Numéro d`article ERIKS: 13591640
|
|
{"itemTrackPD":{
"item_name": "draadafdichtingsring ptfe 114x100x3 4"",
"item_id": "g5014498682574198",
"material_number": "13591640",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Joint d'etanchéité PTFE 76x63x2,5 2.1/2"
Numéro d`article ERIKS: 13591641
|
|
{"itemTrackPD":{
"item_name": "draadafdicht. ring ptfe 76x63x2,5 2.1/2"",
"item_id": "g5014498682574199",
"material_number": "13591641",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Bague d'étanchéité plate PTFE 48x39x2 - 1.1/2"
Numéro d`article ERIKS: 10037684
|
|
{"itemTrackPD":{
"item_name": "flat thread seal ptfe 48x39x2 - 1.1/2"",
"item_id": "gr0000001192724",
"material_number": "10037684",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Bague d'étanchéité à filet plat PTFE 41x33x2 - 1.1/4"
Numéro d`article ERIKS: 11274543
|
|
{"itemTrackPD":{
"item_name": "flat thread seal ptfe 41x33x2 - 1.1/4"",
"item_id": "gr0000001192853",
"material_number": "11274543",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Bague d'étanchéité plate PTFE 20x13x2 - 1/2"
Numéro d`article ERIKS: 10037681
|
|
{"itemTrackPD":{
"item_name": "flat thread seal ptfe 20x13x2 - 1/2"",
"item_id": "gr0000001192467",
"material_number": "10037681",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Bague d'étanchéité plate pour fil PTFE 33x24x2 - 1"
Numéro d`article ERIKS: 10037683
|
|
{"itemTrackPD":{
"item_name": "flat thread seal ptfe 33x24x2 - 1"",
"item_id": "gr0000001191798",
"material_number": "10037683",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Bague d'étanchéité plate PTFE 60x49x2 - 2"
Numéro d`article ERIKS: 10037685
|
|
{"itemTrackPD":{
"item_name": "flat thread seal ptfe 60x49x2 - 2"",
"item_id": "gr0000000579401",
"material_number": "10037685",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Bague d'étanchéité plate PTFE 25x19x2 - 3/4"
Numéro d`article ERIKS: 10037682
|
|
{"itemTrackPD":{
"item_name": "flat thread seal ptfe 25x19x2 - 3/4"",
"item_id": "gr0000001192333",
"material_number": "10037682",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Bague d'étanchéité filetée plate PTFE 88x77x3 - 3"
Numéro d`article ERIKS: 10037686
|
|
{"itemTrackPD":{
"item_name": "flat thread seal ptfe 88x77x3 - 3"",
"item_id": "gr0000000419178",
"material_number": "10037686",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"tank truck (tw)",
"item_category4": "pr_ec010796_0002_cpa",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|