|
Embrayage SHM 13 laiton filetage extérieur 1/2" BSPP
Numéro d`article ERIKS: 12948273
|
|
{"itemTrackPD":{
"item_name": "coupling shm 13 brass male thread 1/2" bspp",
"item_id": "g3177418601269304",
"material_number": "12948273",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord SHM 19 laiton filetage mâle BSPT 3/4
Numéro d`article ERIKS: 12962515
|
|
{"itemTrackPD":{
"item_name": "coupling shm 19 brass 3/4" male thread bspt",
"item_id": "g1579278033046214",
"material_number": "12962515",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Accouplement SHM 25 laiton filetage extérieur 1" BSPP
Numéro d`article ERIKS: 12962516
|
|
{"itemTrackPD":{
"item_name": "coupling shm 25 messing male thread 1" bspp",
"item_id": "g1579278035418882",
"material_number": "12962516",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Embrayage SHM 32 laiton filetage extérieur 1.1/4" BSPP
Numéro d`article ERIKS: 12962517
|
|
{"itemTrackPD":{
"item_name": "coupling shm 32 brass male thread 1.1/4" bspp",
"item_id": "g3177418601269312",
"material_number": "12962517",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord SHM 38 laiton filetage extérieur 1.1/2" BSPP
Numéro d`article ERIKS: 12962518
|
|
{"itemTrackPD":{
"item_name": "coupling shm 38 brass male thread 1.1/2" bspp",
"item_id": "g3177418601269320",
"material_number": "12962518",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord SHM 50 laiton filetage extérieur 2" BSPP
Numéro d`article ERIKS: 12962519
|
|
{"itemTrackPD":{
"item_name": "coupling shm 50 brass male thread 2" bspp",
"item_id": "g3177418601269255",
"material_number": "12962519",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Kopp SHM 75 MS 3" BU BSPP
Numéro d`article ERIKS: 12962521
|
|
{"itemTrackPD":{
"item_name": "coupling shm 75 brass 3" male thread bspt",
"item_id": "g1579278038990757",
"material_number": "12962521",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Raccord SHM HYDR 25 en acier inoxydable, filetage mâle 3/4" BSPT
Numéro d`article ERIKS: 12962522
|
|
{"itemTrackPD":{
"item_name": "coupling shm hydr 25 stainless steel male thread 3/4" bspt",
"item_id": "g3177418601269257",
"material_number": "12962522",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Embrayage SHM 19 laiton filetage extérieur BSPT 3/4
Numéro d`article ERIKS: 12692267
|
|
{"itemTrackPD":{
"item_name": "coupling shm 19 brass 3/4" male thread bspt",
"item_id": "gr0000001336483",
"material_number": "12692267",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0254_fw",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|