|
LMC
Joint C&G TEFLEX FEP/EPDM 1.1/4" ERIT
Numéro d`article ERIKS: 14007827
|
10 Unité par emballage
|
{"itemTrackPD":{
"item_name": "gasket c&g teflex fep/epdm 1.1/4" erit",
"item_id": "g1579278034840182",
"material_number": "14007827",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0008_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Joint C&G TEFLEX FEP/EPDM 1/2"
Numéro d`article ERIKS: 14045061
|
|
{"itemTrackPD":{
"item_name": "gasket c&g teflex fep/epdm 1/2"",
"item_id": "g1579278037050260",
"material_number": "14045061",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0008_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Joint C&G TEFLEX FEP/EPDM 3" Eritite -BOOST - SAFLOK
Numéro d`article ERIKS: 13457879
|
10 Unité par emballage
|
{"itemTrackPD":{
"item_name": "gasket c&g teflex fep/epdm 3" eritite -boost - saflok",
"item_id": "g1737357332374",
"material_number": "13457879",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0008_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Joint d'étanchéité Cam & Groove Teflex EPDM core avec FEP sheathing 1.1/2".
Numéro d`article ERIKS: 11375247
|
10 Unité par emballage
|
{"itemTrackPD":{
"item_name": "gasket cam & groove teflex epdm core with fep sheathed 1.1/2"",
"item_id": "gr0000001192482",
"material_number": "11375247",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0008_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove Noyau en Teflex EPDM avec gaine en FEP 1".
Numéro d`article ERIKS: 12331217
|
10 Unité par emballage
|
{"itemTrackPD":{
"item_name": "gasket cam & groove teflex epdm core with fep sheathing 1"",
"item_id": "gr0000001192713",
"material_number": "12331217",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0008_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LMC
Joint d'étanchéité Cam & Groove Teflex EPDM core avec FEP sheathed 2".
Numéro d`article ERIKS: 12331218
|
10 Unité par emballage
|
{"itemTrackPD":{
"item_name": "gasket cam & groove teflex epdm core with fep sheathed 2"",
"item_id": "gr0000001192418",
"material_number": "12331218",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0008_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove Noyau Teflex EPDM avec gaine FEP 3/4".
Numéro d`article ERIKS: 11289919
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove teflex epdm core with fep sheathing 3/4"",
"item_id": "gr0000001192532",
"material_number": "11289919",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0008_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|