LMC
Racc C&G ERITITE FLB 1" SS EN PN16 DN50
Numéro d`article ERIKS: 13273936
{"itemTrackPD":{
"item_name": "coup c&g flb 1" ss en pn16 dn50",
"item_id": "g1579278044208579",
"material_number": "13273936",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE FLB 1.1/2" acier inoxydable, avec bride EN1092 PN40 DN40
Numéro d`article ERIKS: 10069850
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite flb 1.1/2" stainless steel, with flange en1092 pn40 dn40",
"item_id": "gr0000000578850",
"material_number": "10069850",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE FLB 1.1/4" acier inoxydable, avec bride EN1092 PN40 DN32
Numéro d`article ERIKS: 10069849
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite flb 1.1/4" stainless steel, with flange en1092 pn40 dn32",
"item_id": "gr0000000583368",
"material_number": "10069849",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE FLB 1" acier inoxydable, avec bride EN1092 PN40 DN25
Numéro d`article ERIKS: 11166905
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite flb 1" stainless steel, with flange en1092 pn40 dn25",
"item_id": "gr0000001194311",
"material_number": "11166905",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE FLB 2.1/2" acier inoxydable, avec bride EN1092 PN16 DN65
Numéro d`article ERIKS: 10069852
Article de catalogue 1: 10069852
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite flb 2.1/2" stainless steel, with flange en1092 pn16 dn65",
"item_id": "gr0000000581443",
"material_number": "10069852",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE FLB 2" acier inoxydable, avec bride EN1092 PN16 DN50
Numéro d`article ERIKS: 10037552
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite flb 2" stainless steel, with flange en1092 pn16 dn50",
"item_id": "gr0000000582129",
"material_number": "10037552",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE FLB 3" acier inoxydable, avec bride EN1092 PN16 DN 80
Numéro d`article ERIKS: 10069853
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite flb 3" stainless steel, with flange en1092 pn16 dn 80",
"item_id": "gr0000000581405",
"material_number": "10069853",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE FLB 4" acier inoxydable, avec bride EN1092 PN16 DN 100
Numéro d`article ERIKS: 11046003
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite flb 4" stainless steel, with flange en1092 pn16 dn 100",
"item_id": "gr0000001194137",
"material_number": "11046003",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010783_0004",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}