|
LMC
Levier ERITITE/LMC compl.MS 1"
Numéro d`article ERIKS: 13526694
|
800 Unité par emballage
|
{"itemTrackPD":{
"item_name": "handle eritite/lmc compl.ms 1"",
"item_id": "g1579278044208222",
"material_number": "13526694",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Levier C&G BOOST SS 1.1/2"
Numéro d`article ERIKS: 13353725
|
|
{"itemTrackPD":{
"item_name": "handle c&g boost ss dn38",
"item_id": "g1579278044208320",
"material_number": "13353725",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Levier C&G BOOST SS 3"
Numéro d`article ERIKS: 13661679
|
|
{"itemTrackPD":{
"item_name": "handle c&g boost ss dn75",
"item_id": "g1579278044208375",
"material_number": "13661679",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Levier C&G BOOST SS 3/4"
Numéro d`article ERIKS: 13661678
|
|
{"itemTrackPD":{
"item_name": "handle c&g boost ss 3/4"",
"item_id": "g1579278044208454",
"material_number": "13661678",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Levier C&G BOOST SS 2"
Numéro d`article ERIKS: 13526681
|
|
{"itemTrackPD":{
"item_name": "handle c&g boost ss 2"",
"item_id": "g1579278044208532",
"material_number": "13526681",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LMC
Levier ERITITE complet en acier inoxydable 1.1/4"-2.1/2
Numéro d`article ERIKS: 11150560
Article de catalogue 1: 11150560
|
|
{"itemTrackPD":{
"item_name": "lever eritite complete stainless steel 1.1/4"-2.1/2",
"item_id": "gr0000000424648",
"material_number": "11150560",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LMC
Levier ERITITE complet en acier inoxydable 1/2"-3/4".
Numéro d`article ERIKS: 11170233
Article de catalogue 1: 11170233
|
|
{"itemTrackPD":{
"item_name": "lever eritite complete stainless steel 1/2"-3/4"",
"item_id": "gr0000000424407",
"material_number": "11170233",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LMC
Levier ERITITE complet inox 1"
Numéro d`article ERIKS: 11171035
Article de catalogue 1: 11171035
|
|
{"itemTrackPD":{
"item_name": "lever eritite complete stainless steel 1"",
"item_id": "gr0000000425654",
"material_number": "11171035",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LMC
Levier SAFLOK avec goupille en acier inoxydable 3"-4".
Numéro d`article ERIKS: 12188486
|
|
{"itemTrackPD":{
"item_name": "lever saflok included pin stainless steel 3"-4"",
"item_id": "gr0000001253836",
"material_number": "12188486",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
LMC
Levier ERITITE complet en acier inoxydable 3"-5".
Numéro d`article ERIKS: 11150561
Article de catalogue 1: 11150561
|
|
{"itemTrackPD":{
"item_name": "lever eritite complete stainless steel 3"-5"",
"item_id": "gr0000000418829",
"material_number": "11150561",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010820_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|