|
Douille LDH28 28mm ST
Numéro d`article ERIKS: 13338335
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh28 28mm st",
"item_id": "g1579278053964197",
"material_number": "13338335",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054981975",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Douille LDH305 30,5mm ST
Numéro d`article ERIKS: 13338336
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh305 30,5mm st",
"item_id": "g1579278053964232",
"material_number": "13338336",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054981975",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Douille LDH18 18mm ST
Numéro d`article ERIKS: 13338331
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh18 18mm st",
"item_id": "g1579278053964235",
"material_number": "13338331",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054981975",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Douille LDH15 15mm ST
Numéro d`article ERIKS: 13354578
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh15 15mm st",
"item_id": "g1579278053964250",
"material_number": "13354578",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054981975",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Douille LDH125 12.5mm ST
Numéro d`article ERIKS: 13354577
|
|
{"itemTrackPD":{
"item_name": "ferrule ldh125 12.5mm st",
"item_id": "g1579278053964219",
"material_number": "13354577",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"crimp ferrules",
"item_category4": "pr1579278054981975",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|