|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 1/2 x 7/8inch
Numéro d`article ERIKS: 23358975
Article de catalogue 1: 23358975
Article de catalogue 2: 184C0608
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 1/2 x 7/8inch",
"item_id": "gr0000000825120",
"material_number": "23358975",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 1/4 x 5/8inch
Numéro d`article ERIKS: 11422883
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 1/4 x 5/8inch",
"item_id": "gr0000000436985",
"material_number": "11422883",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 3/16 x 5/8inch
Numéro d`article ERIKS: 12254476
Article de catalogue 1: 12254476
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 3/16 x 5/8inch",
"item_id": "gr0000000832417",
"material_number": "12254476",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 3/4 x 1.1/4inch
Numéro d`article ERIKS: 11459759
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 3/4 x 1.1/4inch",
"item_id": "gr0000000438820",
"material_number": "11459759",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 3/8 x 3/4inch
Numéro d`article ERIKS: 23358973
Article de catalogue 1: 23358973
Article de catalogue 2: 184B0606
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 3/8 x 3/4inch",
"item_id": "gr0000000847286",
"material_number": "23358973",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 5/16 x 3/4inch
Numéro d`article ERIKS: 12254477
Article de catalogue 1: 12254477
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 5/16 x 3/4inch",
"item_id": "gr0000000821486",
"material_number": "12254477",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 7/16 x 7/8inch
Numéro d`article ERIKS: 23358974
Article de catalogue 1: 23358974
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 7/16 x 7/8inch",
"item_id": "gr0000000817622",
"material_number": "23358974",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 9/16 x 1inch
Numéro d`article ERIKS: 12254478
Article de catalogue 1: 12254478
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 9/16 x 1inch",
"item_id": "gr0000000826807",
"material_number": "12254478",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
FENNER DRIVES
Manchon de serrage sans clavette série Mini 5/8 x 1inch
Numéro d`article ERIKS: 11422884
|
|
{"itemTrackPD":{
"item_name": "trantorque keyless bushing mini series 5/8 x 1inch",
"item_id": "gr0000000428764",
"material_number": "11422884",
"item_brand": "fenner drives",
"item_category":"mechanical power transmission",
"item_category2":"shaft fixings",
"item_category3":"keyless clamping elements",
"item_category4": "pr_rc0001_0019",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|