Boule éponge dure Ø 15mm
Numéro d`article ERIKS: 12731254
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 270kg/m³ ø15",
"item_id": "gr0000000057443",
"material_number": "12731254",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Boule éponge dure Ø 20mm
Numéro d`article ERIKS: 12731255
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 270kg/m³ ø20",
"item_id": "gr0000000057517",
"material_number": "12731255",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Boule éponge dure Ø25 mm
Numéro d`article ERIKS: 12731256
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 270kg/m³ ø25",
"item_id": "gr0000000057276",
"material_number": "12731256",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Boule éponge dure Ø 30mm
Numéro d`article ERIKS: 12731257
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 270kg/m³ ø30",
"item_id": "gr0000000058017",
"material_number": "12731257",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
Boule éponge très dure Ø 30mm
Numéro d`article ERIKS: 12731272
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 500kg/m³ ø30",
"item_id": "gr0000000058055",
"material_number": "12731272",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
Boule éponge très dure Ø 40mm
Numéro d`article ERIKS: 12731273
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 500kg/m³ ø40",
"item_id": "gr0000000058048",
"material_number": "12731273",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
Boule éponge dure Ø 40mm
Numéro d`article ERIKS: 12731258
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 270kg/m³ ø40",
"item_id": "gr0000000058011",
"material_number": "12731258",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
Boule éponge dure Ø 45mm
Numéro d`article ERIKS: 12731259
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 270kg/m³ ø45",
"item_id": "gr0000000058008",
"material_number": "12731259",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
Boule éponge très dure Ø 45mm
Numéro d`article ERIKS: 12731274
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 500kg/m³ ø45",
"item_id": "gr0000000058040",
"material_number": "12731274",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
Boule éponge dure Ø 50mm
Numéro d`article ERIKS: 12731260
{"itemTrackPD":{
"item_name": "sponge rubber ball orange 270kg/m³ ø50",
"item_id": "gr0000000058082",
"material_number": "12731260",
"item_brand": "no brand",
"item_category":"rubber products",
"item_category2":"rubber moulded parts",
"item_category3":"balls",
"item_category4": "pr1579278053551835",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}