|
GF
Coude angle 45° PE-100 SDR1120mm 753.151.006 pour soudage bout à bout
Numéro d`article ERIKS: 12559880
|
|
{"itemTrackPD":{
"item_name": "elbow 45° ls pe sdr11 753.151.006 20",
"item_id": "gr0000001315647",
"material_number": "12559880",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PE-100 32mm 753.151.008 pour électrofusion
Numéro d`article ERIKS: 11420209
|
|
{"itemTrackPD":{
"item_name": "bend 45° pe100 electro fusion 753.151.008 32",
"item_id": "gr0000001254470",
"material_number": "11420209",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PE-100 63mm 753.151.011 pour électrofusion
Numéro d`article ERIKS: 11154046
|
|
{"itemTrackPD":{
"item_name": "bend 45° pe100 electro fusion 753.151.011 63",
"item_id": "gr0000001258285",
"material_number": "11154046",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PE100 SDR11 90mm 753.151.013
Numéro d`article ERIKS: 12188893
|
|
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 753.151.013 90",
"item_id": "gr0000001254425",
"material_number": "12188893",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PE-100 SDR11 180mm 753.151.018 pour soudage bout à bout
Numéro d`article ERIKS: 12177106
|
|
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 spigot 753.151.018 180",
"item_id": "gr0000001255081",
"material_number": "12177106",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Coude angle 45° PE-100 SDR11 200mm 753.151.019 pour soudage bout à bout
Numéro d`article ERIKS: 12253576
|
|
{"itemTrackPD":{
"item_name": "elbow 45° pe100 sdr11 spigot 753.151.019 200",
"item_id": "gr0000000972202",
"material_number": "12253576",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0025_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|