|
Elbow 92 SS 90 BI 1.1/4"
Numéro d`article ERIKS: 13526443
|
|
{"itemTrackPD":{
"item_name": "elbow 92 ss 90 bi 1.1/4"",
"item_id": "g1579278053963977",
"material_number": "13526443",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Coude 90 RVS316 92 BIxBU 3"
Numéro d`article ERIKS: 13352935
|
|
{"itemTrackPD":{
"item_name": "coude 90 rvs316 92 bixbu 3"",
"item_id": "g1579278053964015",
"material_number": "13352935",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Sani elbow SS 2" F X 2"M
Numéro d`article ERIKS: 13352939
|
|
{"itemTrackPD":{
"item_name": "sani elbow ss 2" f x 2"m",
"item_id": "g1579278053964162",
"material_number": "13352939",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Knie 90 RVS316 92 BIxBU 1/8"
Numéro d`article ERIKS: 11542554
|
|
{"itemTrackPD":{
"item_name": "reducing elbow 90° aisi 316 type 92 female x male 1/8"",
"item_id": "gr0000000531258",
"material_number": "11542554",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Coude 90° cours inox 316 type 92 filetage intérieur x filetage extérieur 3/4"
Numéro d`article ERIKS: 11111932
|
|
{"itemTrackPD":{
"item_name": "reducing elbow 90° aisi 316 type 92 female x male 3/4"",
"item_id": "gr0000000419911",
"material_number": "11111932",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Coude 90° cours RVS316 type 92 filetage intérieur x filetage extérieur 1/2"
Numéro d`article ERIKS: 11067639
|
|
{"itemTrackPD":{
"item_name": "reducing elbow 90° aisi 316 type 92 female x male 1/2"",
"item_id": "gr0000000421167",
"material_number": "11067639",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Réducteur genou 90° SS316 type 92 filetage intérieur x filetage extérieur 1"
Numéro d`article ERIKS: 11015384
|
|
{"itemTrackPD":{
"item_name": "reducing elbow 90° aisi 316 type 92 female x male 1"",
"item_id": "gr0000000422740",
"material_number": "11015384",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Coude 90 INOX316 92 FxM 1.1/2"
Numéro d`article ERIKS: 11031548
|
|
{"itemTrackPD":{
"item_name": "reducing elbow 90° aisi 316 type 92 female x male 1.1/2"",
"item_id": "gr0000000422825",
"material_number": "11031548",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Knie 90 RVS316 92 BIxBU 3/8"
Numéro d`article ERIKS: 11542541
|
|
{"itemTrackPD":{
"item_name": "reducing elbow 90° aisi 316 type 92 female x male 3/8"",
"item_id": "gr0000000426822",
"material_number": "11542541",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Coude 90 INOX316 92 FxM 1/4"
Numéro d`article ERIKS: 11327254
|
|
{"itemTrackPD":{
"item_name": "reducing elbow 90° aisi 316 type 92 female x male 1/4"",
"item_id": "gr0000000421115",
"material_number": "11327254",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003024_135",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|