GF
Croisillon égal 4xF galvanisé (Fig.180) 1"
Numéro d`article ERIKS: 23819077
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 1"",
"item_id": "gr0000000790684",
"material_number": "23819077",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 1.1/2"
Numéro d`article ERIKS: 23819079
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 1.1/2"",
"item_id": "gr0000000795927",
"material_number": "23819079",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 1.1/4"
Numéro d`article ERIKS: 23819078
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 1.1/4"",
"item_id": "gr0000000774697",
"material_number": "23819078",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 1/2"
Numéro d`article ERIKS: 23819075
10 Unité par emballage
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 1/2"",
"item_id": "gr0000000780674",
"material_number": "23819075",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 1/4"
Numéro d`article ERIKS: 23819073
10 Unité par emballage
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 1/4"",
"item_id": "gr0000000779240",
"material_number": "23819073",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 2"
Numéro d`article ERIKS: 23819080
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 2"",
"item_id": "gr0000000769353",
"material_number": "23819080",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 2.1/2"
Numéro d`article ERIKS: 23819081
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 2.1/2"",
"item_id": "gr0000000777095",
"material_number": "23819081",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 3"
Numéro d`article ERIKS: 23819082
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 3"",
"item_id": "gr0000000785619",
"material_number": "23819082",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 3/4"
Numéro d`article ERIKS: 23819076
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 3/4"",
"item_id": "gr0000000781504",
"material_number": "23819076",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
GF
Croisillon égal 4xF galvanisé (Fig.180) 3/8"
Numéro d`article ERIKS: 23819074
Article de catalogue 1: 23819074
Article de catalogue 2: 770180203
10 Unité par emballage
{"itemTrackPD":{
"item_name": "cross piece equal 4xf galvanized (fig.180) 3/8"",
"item_id": "gr0000000786129",
"material_number": "23819074",
"item_brand": "gf",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"cast iron",
"item_category3":"threaded fittings",
"item_category4": "pr_ec003026_007",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}