MOTIP
Non fluo spotmarker 180° noir 500ml
Numéro d`article ERIKS: 12014787
Article de catalogue 1: 201561
12 Unité par emballage
{"itemTrackPD":{
"item_name": "non fluo spotmarker 180° zwart 500ml",
"item_id": "gr0000000546086",
"material_number": "12014787",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
MOTIP
Fluo spotmarker 180° bleu 500ml
Numéro d`article ERIKS: 12014783
Article de catalogue 1: 201523
12 Unité par emballage
{"itemTrackPD":{
"item_name": "fluo spotmarker 180° blauw 500ml",
"item_id": "gr0000000879089",
"material_number": "12014783",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
MOTIP
Fluo spotmarker 180° vert 500ml
Numéro d`article ERIKS: 12014782
Article de catalogue 1: 201516
12 Unité par emballage
{"itemTrackPD":{
"item_name": "fluo spotmarker 180° groen 500ml",
"item_id": "gr0000000875313",
"material_number": "12014782",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
MOTIP
Fluo spotmarker 180° orange 500ml
Numéro d`article ERIKS: 12014780
Article de catalogue 1: 201493
12 Unité par emballage
{"itemTrackPD":{
"item_name": "fluo spotmarker 180° oranje 500ml",
"item_id": "gr0000000882911",
"material_number": "12014780",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
MOTIP
Fluo spotmarker 180° rose 500ml
Numéro d`article ERIKS: 12014778
Article de catalogue 1: 201479
12 Unité par emballage
{"itemTrackPD":{
"item_name": "fluo spotmarker 180° roze 500ml",
"item_id": "gr0000000875681",
"material_number": "12014778",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
MOTIP
Fluo spotmarker 180° rouge 500ml
Numéro d`article ERIKS: 12014779
Article de catalogue 1: 201486
12 Unité par emballage
{"itemTrackPD":{
"item_name": "fluo spotmarker 180° rood 500ml",
"item_id": "gr0000000887819",
"material_number": "12014779",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
MOTIP
Non fluo spotmarker 180° rouge 500ml
Numéro d`article ERIKS: 12014784
Article de catalogue 1: 201530
12 Unité par emballage
{"itemTrackPD":{
"item_name": "non fluo spotmarker 180° rood 500ml",
"item_id": "gr0000000893888",
"material_number": "12014784",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
MOTIP
Non fluo spotmarker 180° blanc 500ml
Numéro d`article ERIKS: 12014786
Article de catalogue 1: 201554
12 Unité par emballage
{"itemTrackPD":{
"item_name": "non fluo spotmarker 180° wit 500ml",
"item_id": "gr0000000886296",
"material_number": "12014786",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
MOTIP
Fluo spotmarker 180° jaune 500ml
Numéro d`article ERIKS: 12014781
Article de catalogue 1: 201509
12 Unité par emballage
{"itemTrackPD":{
"item_name": "fluo spotmarker 180° geel 500ml",
"item_id": "gr0000000892944",
"material_number": "12014781",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
MOTIP
Non fluo spotmarker 180° jaune 500ml
Numéro d`article ERIKS: 12014785
Article de catalogue 1: 201547
12 Unité par emballage
{"itemTrackPD":{
"item_name": "non fluo spotmarker 180° geel 500ml",
"item_id": "gr0000000895611",
"material_number": "12014785",
"item_brand": "motip",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint",
"item_category4": "pr_ec000187_0003",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}