|
NOELLE
Pinceau a radiateur Industrie soies de Chine 25mm BRUSH
Numéro d`article ERIKS: 12739674
Article de catalogue 1: 70540012
Article de catalogue 2: 70540012
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 25mm",
"item_id": "gr0000001496226",
"material_number": "12739674",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOELLE
Pinceau pour radiateur 25 mm largeur de la brosse 1"
Numéro d`article ERIKS: 12971427
Article de catalogue 1: 3061.0128
|
|
{"itemTrackPD":{
"item_name": "heater brush 25mm 1" bristle width",
"item_id": "gr1222759311944751",
"material_number": "12971427",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NOELLE
Pinceau pour radiateur 35 mm largeur de la brosse 1,5"
Numéro d`article ERIKS: 12971425
Article de catalogue 1: 3061.0129
|
|
{"itemTrackPD":{
"item_name": "heater brush 35mm 1.5" bristle width",
"item_id": "gr1222759311947392",
"material_number": "12971425",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NOELLE
Pinceau a radiateur Industrie soies de Chine 40mm BRUSH
Numéro d`article ERIKS: 12742639
Article de catalogue 1: 70540022
Article de catalogue 2: 70540022
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 40mm",
"item_id": "gr0000001079747",
"material_number": "12742639",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
NOELLE
Pinceau a radiateur Industrie soies de Chine 50mm BRUSH
Numéro d`article ERIKS: 12739678
Article de catalogue 1: 70540032
Article de catalogue 2: 70540032
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 50mm",
"item_id": "gr0000001496097",
"material_number": "12739678",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
NOELLE
Pinceau pour radiateur 50 mm largeur de la brosse 2"
Numéro d`article ERIKS: 12971423
Article de catalogue 1: 3061.0130
|
|
{"itemTrackPD":{
"item_name": "heater brush 50mm 2" bristle width",
"item_id": "gr1222759311947029",
"material_number": "12971423",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
NOELLE
Pinceau a radiateur Industrie soies de Chine 60mm BRUSH
Numéro d`article ERIKS: 12739681
Article de catalogue 1: 70540042
Article de catalogue 2: 70540042
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 60mm",
"item_id": "gr0000001496328",
"material_number": "12739681",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
NOELLE
Pinceau pour radiateur 60 mm largeur de brosse 2,5"
Numéro d`article ERIKS: 12971424
Article de catalogue 1: 3061.0131
|
|
{"itemTrackPD":{
"item_name": "heater brush 60mm 2.5" bristle width",
"item_id": "gr1222759311946695",
"material_number": "12971424",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
NOELLE
Pinceau pour radiateur 75 mm largeur de brosse 3"
Numéro d`article ERIKS: 12971426
Article de catalogue 1: 3061.0132
|
|
{"itemTrackPD":{
"item_name": "heater brush 75mm 3" bristle width",
"item_id": "gr1222759311946539",
"material_number": "12971426",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|