|
GRUNDFOS
Isolating valve PVC 1 1/2" RP/RP
Numéro d`article ERIKS: 23498172
Article de catalogue 1: 96023846
|
|
{"itemTrackPD":{
"item_name": "isolating valve pvc 1 1/2" rp/rp",
"item_id": "gr0000000586805",
"material_number": "23498172",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolating valve PVC 2" RP
Numéro d`article ERIKS: 23498173
Article de catalogue 1: 96023847
|
|
{"itemTrackPD":{
"item_name": "isolating valve pvc 2" rp",
"item_id": "gr0000000579116",
"material_number": "23498173",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolating valve 2" Gate Type
Numéro d`article ERIKS: 23497935
Article de catalogue 1: 96002005
|
|
{"itemTrackPD":{
"item_name": "isolating valve 2" gate type",
"item_id": "gr0000000586394",
"material_number": "23497935",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolation valve DN150 PN10/16
Numéro d`article ERIKS: 23497993
Article de catalogue 1: 96003427
|
|
{"itemTrackPD":{
"item_name": "isolation valve dn150 pn10/16",
"item_id": "gr0000000583493",
"material_number": "23497993",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolation valve DN200 PN10
Numéro d`article ERIKS: 23498005
Article de catalogue 1: 96003840
|
|
{"itemTrackPD":{
"item_name": "isolation valve dn200 pn10",
"item_id": "gr0000000587077",
"material_number": "23498005",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolating valve
Numéro d`article ERIKS: 23497937
Article de catalogue 1: 96002007
|
|
{"itemTrackPD":{
"item_name": "isolating valve",
"item_id": "gr0000000579330",
"material_number": "23497937",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolating valve DN65 PN10/16
Numéro d`article ERIKS: 23497940
Article de catalogue 1: 96002010
|
|
{"itemTrackPD":{
"item_name": "isolating valve dn65 pn10/16",
"item_id": "gr0000000579387",
"material_number": "23497940",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GRUNDFOS
Isolating valve
Numéro d`article ERIKS: 23497936
Article de catalogue 1: 96002006
|
|
{"itemTrackPD":{
"item_name": "isolating valve",
"item_id": "gr0000000584712",
"material_number": "23497936",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"positive displacement pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0033_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|