|
GRUNDFOS
Cable w/term. kit 20m 4x2,5mm2
Numéro d`article ERIKS: 23496575
Article de catalogue 1: 0079H022
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 20m 4x2,5mm2",
"item_id": "gr0000000586912",
"material_number": "23496575",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 20m 4x4mm2
Numéro d`article ERIKS: 23496582
Article de catalogue 1: 0079H042
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 20m 4x4mm2",
"item_id": "gr0000000586335",
"material_number": "23496582",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 30m 4x4mm2
Numéro d`article ERIKS: 23496584
Article de catalogue 1: 0079H044
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 30m 4x4mm2",
"item_id": "gr0000000585462",
"material_number": "23496584",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 40m 4x2,5mm2
Numéro d`article ERIKS: 23496578
Article de catalogue 1: 0079H025
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 40m 4x2,5mm2",
"item_id": "gr0000000585240",
"material_number": "23496578",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 15m 4x4mm2
Numéro d`article ERIKS: 23496581
Article de catalogue 1: 0079H041
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 15m 4x4mm2",
"item_id": "gr0000000584990",
"material_number": "23496581",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 70m 4x4mm2
Numéro d`article ERIKS: 23496587
Article de catalogue 1: 0079H048
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 70m 4x4mm2",
"item_id": "gr0000000584338",
"material_number": "23496587",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 25m 4x4mm2
Numéro d`article ERIKS: 23496583
Article de catalogue 1: 0079H043
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 25m 4x4mm2",
"item_id": "gr0000000583449",
"material_number": "23496583",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 50m 4x4mm2
Numéro d`article ERIKS: 23496586
Article de catalogue 1: 0079H046
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 50m 4x4mm2",
"item_id": "gr0000000583204",
"material_number": "23496586",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 15m 4x2,5mm2
Numéro d`article ERIKS: 23496574
Article de catalogue 1: 0079H021
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 15m 4x2,5mm2",
"item_id": "gr0000000582808",
"material_number": "23496574",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
GRUNDFOS
Cable w/term. kit 70m 4x2,5mm2
Numéro d`article ERIKS: 23496580
Article de catalogue 1: 0079H028
|
|
{"itemTrackPD":{
"item_name": "cable w/term. kit 70m 4x2,5mm2",
"item_id": "gr0000000581747",
"material_number": "23496580",
"item_brand": "grundfos",
"item_category":"process pumps",
"item_category2":"centrifugal pumps",
"item_category3":"spare parts and accessories",
"item_category4": "pr_ec011040_0024_mvb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|