VÖLKEL
Foret helicoidal type embout HSS rectifie 1,5mm
Numéro d`article ERIKS: 12504634
Article de catalogue 1: 10410150
Article de catalogue 2: 67115
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 1.5mm",
"item_id": "gr0000001265071",
"material_number": "12504634",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie rectifie 10,2mm
Numéro d`article ERIKS: 12504655
Article de catalogue 1: 10411020
Article de catalogue 2: 67199
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 10.2mm",
"item_id": "gr0000001265383",
"material_number": "12504655",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 1mm
Numéro d`article ERIKS: 12504633
Article de catalogue 1: 10410100
Article de catalogue 2: 67110
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 1mm",
"item_id": "gr0000001266294",
"material_number": "12504633",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 3,3mm
Numéro d`article ERIKS: 12504638
Article de catalogue 1: 10410330
Article de catalogue 2: 67133
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 3.3mm",
"item_id": "gr0000001266175",
"material_number": "12504638",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 3,5mm
Numéro d`article ERIKS: 12504639
Article de catalogue 1: 10410350
Article de catalogue 2: 67135
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 3.5mm",
"item_id": "gr0000001267271",
"material_number": "12504639",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 3mm
Numéro d`article ERIKS: 12504637
Article de catalogue 1: 10410300
Article de catalogue 2: 67130
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 3mm",
"item_id": "gr0000001264416",
"material_number": "12504637",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 4,2mm
Numéro d`article ERIKS: 12504641
Article de catalogue 1: 10410420
Article de catalogue 2: 67142
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 4.2mm",
"item_id": "gr0000001265398",
"material_number": "12504641",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 4,5mm
Numéro d`article ERIKS: 12504642
Article de catalogue 1: 10410450
Article de catalogue 2: 67145
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 4.5mm",
"item_id": "gr0000001266763",
"material_number": "12504642",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 4mm
Numéro d`article ERIKS: 12504640
Article de catalogue 1: 10410400
Article de catalogue 2: 67140
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 4mm",
"item_id": "gr0000001266100",
"material_number": "12504640",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
VÖLKEL
Foret helicoidal type embout HSS rectifie 5mm
Numéro d`article ERIKS: 12504643
Article de catalogue 1: 10410500
Article de catalogue 2: 67150
{"itemTrackPD":{
"item_name": "bit spiral drill hss ground 5mm",
"item_id": "gr0000001268260",
"material_number": "12504643",
"item_brand": "völkel",
"item_category":"tools",
"item_category2":"machining tools",
"item_category3":"drills",
"item_category4": "pr_ec000945_0540",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}