|
ACTION
Douilles à chocs 1/2' x 1/2' Hex mandrin
Numéro d`article ERIKS: 11929514
Article de catalogue 1: DO69122016
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 1/2' hex bitholder",
"item_id": "g1579278047127997",
"material_number": "11929514",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 1/4' Hex mandrin
Numéro d`article ERIKS: 11929512
Article de catalogue 1: DO69122008
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 1/4' hex bitholder",
"item_id": "g1579278047128448",
"material_number": "11929512",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 10 profond Surface Driv
Numéro d`article ERIKS: 11928809
Article de catalogue 1: DO63427010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 10 deep surface drive",
"item_id": "g1579278047127460",
"material_number": "11928809",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 10 profond paroi minc
Numéro d`article ERIKS: 11928547
Article de catalogue 1: DO61122010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 10 deep thin-walled",
"item_id": "g1579278047127135",
"material_number": "11928547",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 10 L= 200
Numéro d`article ERIKS: 11928341
Article de catalogue 1: DO60726010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 10 l= 200",
"item_id": "g1579278047126910",
"material_number": "11928341",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 10 L= 250
Numéro d`article ERIKS: 11928351
Article de catalogue 1: DO60727010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 10 l= 250",
"item_id": "g1579278047126908",
"material_number": "11928351",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 10 L=150
Numéro d`article ERIKS: 11928331
Article de catalogue 1: DO60725010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 10 l=150",
"item_id": "g1579278047126741",
"material_number": "11928331",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 10 Guidee L=150
Numéro d`article ERIKS: 11928441
Article de catalogue 1: DO60924010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 10 sleeve drive l=150",
"item_id": "g1579278047126934",
"material_number": "11928441",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 10 Surface Drive
Numéro d`article ERIKS: 11928789
Article de catalogue 1: DO63425010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 10 surface drive",
"item_id": "g1579278047127376",
"material_number": "11928789",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ACTION
Douilles à chocs 1/2' x 100 Guidee L=100
Numéro d`article ERIKS: 11928434
Article de catalogue 1: DO60923010
|
|
{"itemTrackPD":{
"item_name": "impact socket 1/2' x 100 sleeve drive l=100",
"item_id": "g1579278047126509",
"material_number": "11928434",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565630",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|