|
ACTION
Douille 11/2' x 110 longue L=200mm
Numéro d`article ERIKS: 11928158
Article de catalogue 1: DO5112-1-110
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2" x 110 diep",
"item_id": "g1579278047126613",
"material_number": "11928158",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ACTION
Douille 11/2' x 52 L=87mm
Numéro d`article ERIKS: 11928110
Article de catalogue 1: DO5112-0-052
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2" x 52",
"item_id": "g1579278047126651",
"material_number": "11928110",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ACTION
Douille 11/2' x 110 L=125mm
Numéro d`article ERIKS: 11928126
Article de catalogue 1: DO5112-0-110
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2' x 110",
"item_id": "g1579278047126659",
"material_number": "11928126",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ACTION
Douille 11/2' x 41 longue L=115mm
Numéro d`article ERIKS: 11928133
Article de catalogue 1: DO5112-1-041
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2' x 41 diep",
"item_id": "g1579278047126660",
"material_number": "11928133",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ACTION
Douille 1 1/2' x 4 5/16 Longue
Numéro d`article ERIKS: 11928202
Article de catalogue 1: DO5112-1-4 5/16
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2' x 4 5/16 diep",
"item_id": "g1579278047126669",
"material_number": "11928202",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ACTION
Douille 11/2' x 70 longue L=160mm
Numéro d`article ERIKS: 11928140
Article de catalogue 1: DO5112-1-070
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2' x 70 diep",
"item_id": "g1579278047126673",
"material_number": "11928140",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ACTION
Douille 1 1/2' x 3 5/16 Longue
Numéro d`article ERIKS: 11928189
Article de catalogue 1: DO5112-1-3 5/16
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2' x 3 5/16 diep",
"item_id": "g1579278047126672",
"material_number": "11928189",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ACTION
Douille 1 1/2' x 2 3/16 Longue
Numéro d`article ERIKS: 11928170
Article de catalogue 1: DO5112-1-2 3/16
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2' x 2 3/16 diep",
"item_id": "g1579278047126687",
"material_number": "11928170",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ACTION
Douille 11/2' x 56mm L=92mm
Numéro d`article ERIKS: 11928112
Article de catalogue 1: DO5112-0-056
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2" x 56",
"item_id": "g1579278047126686",
"material_number": "11928112",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ACTION
Douille 1 1/2' x 3 1/16 Longue
Numéro d`article ERIKS: 11928179
Article de catalogue 1: DO5112-1-3 1/16
|
|
{"itemTrackPD":{
"item_name": "slagdop 1 1/2' x 3 1/16 diep",
"item_id": "g1579278047126691",
"material_number": "11928179",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565626",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|