|
WERA
Embout tournevis 3/8" 8,0x 38,5mm ihex. HF
Numéro d`article ERIKS: 14586021
|
|
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" 8.0x 38.5mm i hex hf",
"item_id": "g1579278067929717",
"material_number": "14586021",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1000488936218153",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
WERA
Embout tournevis 3/8" TX-HF30x 9 mm
Numéro d`article ERIKS: 14237579
Article de catalogue 1: 60905020
|
|
{"itemTrackPD":{
"item_name": "screwdriver bit 3/8" tx-hf30x 9 mm",
"item_id": "g1579278047136638",
"material_number": "14237579",
"item_brand": "wera",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"screwdrivers",
"item_category4": "pr1000488936218153",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|