GEDORE
Cle polygonale a frapper droite 24mm
Numéro d`article ERIKS: 23069605
Article de catalogue 1: 57730024
{"itemTrackPD":{
"item_name": "impact ring spanner straight 24mm",
"item_id": "gr0000000464462",
"material_number": "23069605",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 27mm
Numéro d`article ERIKS: 23069606
Article de catalogue 1: 57730027
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 27mm",
"item_id": "gr0000000640053",
"material_number": "23069606",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 30mm
Numéro d`article ERIKS: 23069607
Article de catalogue 1: 57730030
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 30mm",
"item_id": "gr0000000687943",
"material_number": "23069607",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 32mm
Numéro d`article ERIKS: 23069608
Article de catalogue 1: 57730032
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 32mm",
"item_id": "gr0000000543464",
"material_number": "23069608",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 36mm
Numéro d`article ERIKS: 23069610
Article de catalogue 1: 57730036
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 36mm",
"item_id": "gr0000000527891",
"material_number": "23069610",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
GEDORE
Clé polygonale à frapper - 38mm
Numéro d`article ERIKS: 23069510
Article de catalogue 1: 6474460
{"itemTrackPD":{
"item_name": "ring slogging spanner 38 mm",
"item_id": "gr0000000732708",
"material_number": "23069510",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 41mm
Numéro d`article ERIKS: 23069611
Article de catalogue 1: 57730041
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 41mm",
"item_id": "gr0000000467392",
"material_number": "23069611",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 46mm
Numéro d`article ERIKS: 23069612
Article de catalogue 1: 57730046
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 46mm",
"item_id": "gr0000000499842",
"material_number": "23069612",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 50mm
Numéro d`article ERIKS: 23069613
Article de catalogue 1: 57730050
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 50mm",
"item_id": "gr0000000445841",
"material_number": "23069613",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
GEDORE
Cle polygonale a frapper DIN7444 55mm
Numéro d`article ERIKS: 23069614
Article de catalogue 1: 57730055
{"itemTrackPD":{
"item_name": "impact ring spanner din7444 55mm",
"item_id": "gr0000000534139",
"material_number": "23069614",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0050",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}