|
3M
Bristle Disc ROLOC 50,8mm K120 blanc
Numéro d`article ERIKS: 12532871
|
|
{"itemTrackPD":{
"item_name": "bristle disc roloc 50.8mmk120 white",
"item_id": "gr0000000712863",
"material_number": "12532871",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
3M
Bristle Disc ROLOC 50,8mm K80 jaune
Numéro d`article ERIKS: 12532870
Article de catalogue 1: 82427080
|
|
{"itemTrackPD":{
"item_name": "bristle disc roloc 50.8mmk80 yellow",
"item_id": "gr0000000675320",
"material_number": "12532870",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
3M
Bristle Disc ROLOC 76,2mm K80 jaune
Numéro d`article ERIKS: 12532227
Article de catalogue 1: 82437080
|
|
{"itemTrackPD":{
"item_name": "bristle disc roloc 76.2mmk80 yellow",
"item_id": "gr0000000701402",
"material_number": "12532227",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
3M
Bristle Disc ROLOC 76,2mm K120 blanc
Numéro d`article ERIKS: 12532904
Article de catalogue 1: 82437120
|
|
{"itemTrackPD":{
"item_name": "bristle disc roloc 76.2mmk120 white",
"item_id": "gr0000000728271",
"material_number": "12532904",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Roloc Bristle Disque RD-ZB # 120 blanc Ø 25,4 mm Disque
Numéro d`article ERIKS: 23579599
Article de catalogue 1: 18710
|
Ce produit n'est plus disponible
|
{"itemTrackPD":{
"item_name": "3m rd-zb schijf k120 25,4",
"item_id": "gr0000000728427",
"material_number": "23579599",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Roloc Bristle Disque RD-ZB # 50 vert Ø 25,4 mm Disque
Numéro d`article ERIKS: 23579597
Article de catalogue 1: 18698
|
80 Unité par emballage
|
{"itemTrackPD":{
"item_name": "3m rd-zb schijf k50 25,4",
"item_id": "gr0000000747104",
"material_number": "23579597",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
3M
Bristle Disc ROLOC 76,2mm K50 vert
Numéro d`article ERIKS: 12532902
Article de catalogue 1: 82437050
|
|
{"itemTrackPD":{
"item_name": "bristle disc roloc 76.2mmk50 green",
"item_id": "gr0000000762017",
"material_number": "12532902",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
3M
Bristle Disc ROLOC 50,8mm K50 vert
Numéro d`article ERIKS: 12532869
Article de catalogue 1: 82427050
|
|
{"itemTrackPD":{
"item_name": "bristle disc roloc 50.8mmk50 green",
"item_id": "gr0000000545851",
"material_number": "12532869",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
3M
Scotch-Brite Roloc Bristle Disque RD-ZB # 80 Jaune Ø 25,4 mm Disque
Numéro d`article ERIKS: 23579598
Article de catalogue 1: 18706
|
80 Unité par emballage
|
{"itemTrackPD":{
"item_name": "3m rd-zb schijf k80 25,4",
"item_id": "gr0000000657798",
"material_number": "23579598",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0179_mvb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|