PFERD
Disque a lamelles Z 40SGP POWER 115mm G40
Numéro d`article ERIKS: 23428855
Article de catalogue 1: 83190040
10 Unité par emballage
{"itemTrackPD":{
"item_name": "flap grinding wheel z 40sgp power 115mm k40",
"item_id": "gr0000000538452",
"material_number": "23428855",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
PFERD
Disque a lamelles Z 60SGP POWER 115mm G60
Numéro d`article ERIKS: 23428856
Article de catalogue 1: 83190060
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sgp power 115mm k60",
"item_id": "gr0000000460169",
"material_number": "23428856",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
PFERD
Disque a lamelles Z 40SG droit 115mm G40
Numéro d`article ERIKS: 23875980
Article de catalogue 1: 83100040
Article de catalogue 2: 83100040
{"itemTrackPD":{
"item_name": "flap grinding wheel z 40sg straight 115mm k40",
"item_id": "gr0000000481220",
"material_number": "23875980",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
PFERD
Disque a lamelles Z 60SG droit 115mm G60
Numéro d`article ERIKS: 23428852
Article de catalogue 1: 83100060
10 Unité par emballage
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sg straight 115mm k60",
"item_id": "gr0000000519277",
"material_number": "23428852",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
PFERD
Disque a lamelles Z 60SGP POWER 125mm G60
Numéro d`article ERIKS: 23428858
Article de catalogue 1: 83220060
Article de catalogue 2: 83220060
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sgp power 125mm k60",
"item_id": "gr0000000515544",
"material_number": "23428858",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
PFERD
Disque a lamelles Z 60SG droit 125mm G60
Numéro d`article ERIKS: 23428854
Article de catalogue 1: 83130060
10 Unité par emballage
{"itemTrackPD":{
"item_name": "flap grinding wheel z 60sg straight 125mm k60",
"item_id": "gr0000000481470",
"material_number": "23428854",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
PFERD
Disque à lamelles Z 80SGP POWER 115mm K80
Numéro d`article ERIKS: 14591665
Article de catalogue 1: 83190080
{"itemTrackPD":{
"item_name": "abrasive flap disc z 80sgp power 115mm k80",
"item_id": "g1579278067988507",
"material_number": "14591665",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
PFERD
Disque a lamelles Z 40SG droit 125mm G40
Numéro d`article ERIKS: 23428853
Article de catalogue 1: 83130040
Article de catalogue 2: 83130040-1
{"itemTrackPD":{
"item_name": "flap grinding wheel z 40sg straight 125mm k40",
"item_id": "gr0000000698724",
"material_number": "23428853",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec000173_0074",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}