|
TRAMEC
Tramec conique TA090BO 1/10 IEC112 B5 D2=35 max 7,2kW (4p) - T2M 480Nm
Numéro d`article ERIKS: 12767829
|
|
{"itemTrackPD":{
"item_name": "tramec kegeltwk tf090bo 1/10 iec112 b5 d2=35 max 7,2kw (4p) - t2m 480nm",
"item_id": "g1579278056268574",
"material_number": "12767829",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRAMEC
TRAMEC BRK63/V i=7.5 B8 d1=18mm D2=25mm T2max=120Nm
Numéro d`article ERIKS: 13634498
|
|
{"itemTrackPD":{
"item_name": "tramec brk63/v i=7.5 b8 d1=18mm d2=25mm t2max=120nm",
"item_id": "g1579278056268556",
"material_number": "13634498",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRAMEC
TRAMEC XC 40 - 7,5 - AE11 - V05 - B3 LUB APS 421 - Code 2162010027
Numéro d`article ERIKS: 13630974
|
|
{"itemTrackPD":{
"item_name": "tramec xc 40 - 7,5 - ae11 - v05 - b3 lub aps 421 - code 2162010027",
"item_id": "g1579278056268553",
"material_number": "13630974",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRAMEC
TA063B 1/63 O B3 D2=25mm max 0,55kW (4p) - 210Nm
Numéro d`article ERIKS: 12610052
|
|
{"itemTrackPD":{
"item_name": "ta063b 1/63 o b3 d2=25mm max 0,55kw (4p) - 210nm",
"item_id": "g1579278056268549",
"material_number": "12610052",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRAMEC
TRAMEC TA56B/56C bras de réaction
Numéro d`article ERIKS: 12537098
|
|
{"itemTrackPD":{
"item_name": "tramec ta56b/56c reactiion arm",
"item_id": "g1579278056268551",
"material_number": "12537098",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TRAMEC
Tramec T063 arbre creux 28mm exclusive montage
Numéro d`article ERIKS: 12767786
|
|
{"itemTrackPD":{
"item_name": "tramec t063 holle as 28mm exclusief montage werk",
"item_id": "g1579278056268543",
"material_number": "12767786",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
TRAMEC
Accouplement TA56/TA63 12mm-19mm T80
Numéro d`article ERIKS: 14173524
|
|
{"itemTrackPD":{
"item_name": "coupling ta56/ta63 12mm-19mm t80",
"item_id": "g1579278056268533",
"material_number": "14173524",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
TRAMEC
T071/80 bride moteur P200 M165
Numéro d`article ERIKS: 12591875
|
|
{"itemTrackPD":{
"item_name": "t071/80 motorflens p200 m165",
"item_id": "g1579278056268532",
"material_number": "12591875",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
TRAMEC
Tramec conique TF112BO 1/40 IEC100 B5 D2=40mm max 4,2kW (4p) T2M=1050Nm
Numéro d`article ERIKS: 12767881
|
|
{"itemTrackPD":{
"item_name": "tramec kegeltwk tf112bo 1/40 iec100 b5 d2=40mm max 4,2kw (4p) t2m=1050nm",
"item_id": "g1579278056268531",
"material_number": "12767881",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
TRAMEC
Tramec conique TC090BO 1/6.3 IEC112 B5 D2=35 max 7,2kW (4p) - T2M 480Nm
Numéro d`article ERIKS: 12767828
|
|
{"itemTrackPD":{
"item_name": "tramec kegeltwk tc090bo 1/6.3 iec112 b5 d2=35 max 7,2kw (4p) - t2m 480nm",
"item_id": "g1579278056268526",
"material_number": "12767828",
"item_brand": "tramec",
"item_category":"gearboxes, motors and drives",
"item_category2":"electric motors",
"item_category3":"spare parts and accessories",
"item_category4": "pr1579278065375194",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|