|
FUCHS
RENOLIT LX-EP 2 Cartouche 400g
Numéro d`article ERIKS: 13575717
|
12 Unité par emballage
|
{"itemTrackPD":{
"item_name": "renolit lx-ep 2 cartridge 400g",
"item_id": "g1579278047324795",
"material_number": "13575717",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895184",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LX-EP 2 Seau 18 kg
Numéro d`article ERIKS: 14296530
|
|
{"itemTrackPD":{
"item_name": "renolit lx-ep 2 pail 18 kg",
"item_id": "g1579278047324490",
"material_number": "14296530",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895184",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LX-EP 2 Baril 50 kg
Numéro d`article ERIKS: 14296531
|
|
{"itemTrackPD":{
"item_name": "renolit lx-ep 2 drum 50 kg",
"item_id": "g1579278047324612",
"material_number": "14296531",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895184",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FUCHS
RENOLIT LX-EP 2 Baril 180 kg
Numéro d`article ERIKS: 14296532
|
|
{"itemTrackPD":{
"item_name": "renolit lx-ep 2 drum 180 kg",
"item_id": "g1579278047324308",
"material_number": "14296532",
"item_brand": "fuchs",
"item_category":"lubricants and technical fluids",
"item_category2":"maritime",
"item_category3":"greases",
"item_category4": "pr1579278067895184",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|