ERIKS
Bourrage Hamar Ralon 6m/boîte 25x25 (mm)
Numéro d`article ERIKS: 10034071
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 6m/box 25x25 (mm)",
"item_id": "gr0000000082985",
"material_number": "10034071",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 85,5m/boîte 3x3 (mm)
Numéro d`article ERIKS: 12398739
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 85.5m/box 3x3 (mm)",
"item_id": "gr0000001296589",
"material_number": "12398739",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 47,6m/boîte 4x4 (mm)
Numéro d`article ERIKS: 10034082
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 47.6m/box 4x4 (mm)",
"item_id": "gr0000001296682",
"material_number": "10034082",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 30,8m/boîte 5x5 (mm)
Numéro d`article ERIKS: 11180138
30,8 Mètre par emballage
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 30.8m/box 5x5 (mm)",
"item_id": "gr0000001296635",
"material_number": "11180138",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 20m/boîte 6x6 (mm)
Numéro d`article ERIKS: 10034080
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 20m/box 6x6 (mm)",
"item_id": "gr0000000082987",
"material_number": "10034080",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 22,2m/boîte 8x8 (mm)
Numéro d`article ERIKS: 10034081
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 22.2m/box 8x8 (mm)",
"item_id": "gr0000000082950",
"material_number": "10034081",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 14,8m/boîte 10x10 (mm)
Numéro d`article ERIKS: 10034079
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 14.8m/box 10x10 (mm)",
"item_id": "gr0000000084803",
"material_number": "10034079",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 16m/boîte 12x12 (mm)
Numéro d`article ERIKS: 12398747
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 16m/box 12x12 (mm)",
"item_id": "gr0000001296591",
"material_number": "12398747",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 15,4m/boîte 12,5x12,5 (mm)
Numéro d`article ERIKS: 10034078
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 15.4m/box 12.5x12.5 (mm)",
"item_id": "gr0000000083330",
"material_number": "10034078",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
ERIKS
Bourrage Hamar Ralon 11,2m/boîte 14x14 (mm)
Numéro d`article ERIKS: 10034077
{"itemTrackPD":{
"item_name": "stuffing box packing hamar ralon 11.2m/box 14x14 (mm)",
"item_id": "gr0000000083329",
"material_number": "10034077",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"gland packing",
"item_category3":"",
"item_category4": "pr_ec010435_0012",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}