|
ERIKS
ELASTOMET OR FPM 150lbs 3/4" 54x27x3/4 ASME B16.21
Numéro d`article ERIKS: 11065048
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 3/4" 54x27x3/4 asme b16.21",
"item_id": "g1579278046234252",
"material_number": "11065048",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 1" 64x33x3/4 ASME B16.21
Numéro d`article ERIKS: 11009910
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 1" 64x33x3/4 asme b16.21",
"item_id": "gr0000001190206",
"material_number": "11009910",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 1.1/4" 73x42x3/4 ASME B16.21
Numéro d`article ERIKS: 11143939
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 1.1/4" 73x42x3/4 asme b16.21",
"item_id": "g1579278046234434",
"material_number": "11143939",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 1.1/2" 83x48x3/4 ASME B16.21
Numéro d`article ERIKS: 11050054
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 1.1/2" 83x48x3/4 asme b16.21",
"item_id": "gr0000001190177",
"material_number": "11050054",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 2" 102x60x4/5 ASME B16.21
Numéro d`article ERIKS: 11050055
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 2" 102x60x4/5 asme b16.21",
"item_id": "gr0000000557133",
"material_number": "11050055",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 2.1/2" 121x73x4/5 ASME B16.21
Numéro d`article ERIKS: 11076353
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 2.1/2" 121x73x4/5 asme b16.21",
"item_id": "g1579278046233695",
"material_number": "11076353",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 3" 133x89x4/5 ASME B16.21
Numéro d`article ERIKS: 11010031
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 3" 133x89x4/5 asme b16.21",
"item_id": "gr0000001190281",
"material_number": "11010031",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 4" 171x115x5/6 ASME B16.21
Numéro d`article ERIKS: 11039730
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 4" 171x115x5/6 asme b16.21",
"item_id": "gr0000001190237",
"material_number": "11039730",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 5" 193x140x5/6 ASME B16.21
Numéro d`article ERIKS: 11163275
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 5" 193x140x5/6 asme b16.21",
"item_id": "g1579278046234065",
"material_number": "11163275",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ERIKS
ELASTOMET OR FPM 150lbs 6" 219x168x6/8 ASME B16.21
Numéro d`article ERIKS: 11050056
|
|
{"itemTrackPD":{
"item_name": "elastomet or fpm 150lbs 6" 219x168x6/8 asme b16.21",
"item_id": "gr0000001190262",
"material_number": "11050056",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"flat gaskets",
"item_category3":"rubber",
"item_category4": "pr_ec010680_0005",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|