|
Racleur 006N NBR 32x40x7 L=5,3
Numéro d`article ERIKS: 11120751
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 32x40x7 l=5,3",
"item_id": "gr0000001394049",
"material_number": "11120751",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Racleur 006N NBR 45x53,6x7 L=5,3
Numéro d`article ERIKS: 10017583
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 45x53,6x7 l=5,3",
"item_id": "gr0000000570599",
"material_number": "10017583",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Racleur 006N NBR 50x58,6 L=5
Numéro d`article ERIKS: 10017584
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 50x58,6 l=5",
"item_id": "gr0000000566875",
"material_number": "10017584",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Racleur 006N NBR 55x63,6x7 L=5,3
Numéro d`article ERIKS: 10017585
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 55x63,6x7 l=5,3",
"item_id": "gr0000000568928",
"material_number": "10017585",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Racleur 006N NBR 56x64 L=5
Numéro d`article ERIKS: 10017586
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 56x64 l=5",
"item_id": "gr0000000569759",
"material_number": "10017586",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Racleur 006N NBR 60x68,6x7 L=5,3
Numéro d`article ERIKS: 10017587
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 60x68,6x7 l=5,3",
"item_id": "gr0000000566645",
"material_number": "10017587",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Racleur 006N NBR 65x73,6x7 L=5,3
Numéro d`article ERIKS: 10017589
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 65x73,6x7 l=5,3",
"item_id": "gr0000000568657",
"material_number": "10017589",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Racleur 006N NBR 70x78,6x7 L=5,3
Numéro d`article ERIKS: 10017591
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 70x78,6x7 l=5,3",
"item_id": "gr0000000568225",
"material_number": "10017591",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Racleur 006N NBR 75x83,6 L=5
Numéro d`article ERIKS: 10017593
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 75x83,6 l=5",
"item_id": "gr0000000569089",
"material_number": "10017593",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Racleur 006N NBR 80x88,6x7 L=5,3
Numéro d`article ERIKS: 10017594
|
|
{"itemTrackPD":{
"item_name": "wiper 006n nbr 80x88,6x7 l=5,3",
"item_id": "gr0000000571375",
"material_number": "10017594",
"item_brand": "no brand",
"item_category":"seals",
"item_category2":"hydraulic and pneumatic gaskets",
"item_category3":"wipers",
"item_category4": "pr_ec010611_0004",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|