|
DANFOSS
Clapet anti-retour RA04070V0 1.1/2"
Numéro d`article ERIKS: 12305746
Article de catalogue 1: B12305746
|
|
{"itemTrackPD":{
"item_name": "check valve ra04070v0 1.1/2"",
"item_id": "gr0000001143609",
"material_number": "12305746",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA04060V0 1.1/4"
Numéro d`article ERIKS: 12305745
Article de catalogue 1: B12305745
|
|
{"itemTrackPD":{
"item_name": "check valve ra04060v0 1.1/4"",
"item_id": "gr0000001019604",
"material_number": "12305745",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA04090V0 2"
Numéro d`article ERIKS: 12305747
Article de catalogue 1: B12305747
|
|
{"itemTrackPD":{
"item_name": "check valve ra04090v0 2"",
"item_id": "gr0000001145136",
"material_number": "12305747",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA0403000 1/2
Numéro d`article ERIKS: 844772
Article de catalogue 1: B844772
|
|
{"itemTrackPD":{
"item_name": "check valve ra0403000 1/2",
"item_id": "gr0000000342279",
"material_number": "844772",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA0405000 1"
Numéro d`article ERIKS: 844829
Article de catalogue 1: B844829
|
|
{"itemTrackPD":{
"item_name": "check valve ra0405000 1"",
"item_id": "gr0000000327671",
"material_number": "844829",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA0404000 3/4
Numéro d`article ERIKS: 844810
Article de catalogue 1: B844810
|
|
{"itemTrackPD":{
"item_name": "check valve ra0404000 3/4",
"item_id": "gr0000000328630",
"material_number": "844810",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA0401000 1/4
Numéro d`article ERIKS: 844748
Article de catalogue 1: B844748
|
|
{"itemTrackPD":{
"item_name": "check valve ra0401000 1/4",
"item_id": "gr0000000319359",
"material_number": "844748",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA0400000 1/8
Numéro d`article ERIKS: 1011402
Article de catalogue 1: B1011402
|
|
{"itemTrackPD":{
"item_name": "check valve ra0400000 1/8",
"item_id": "gr0000000339322",
"material_number": "1011402",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
DANFOSS
Clapet anti-retour RA0402000 3/8
Numéro d`article ERIKS: 844756
Article de catalogue 1: B844756
|
|
{"itemTrackPD":{
"item_name": "check valve ra0402000 3/8",
"item_id": "gr0000000335249",
"material_number": "844756",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motion ",
"item_category3":" load control valves",
"item_category4": "pr4026386266540065",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|