|
KATIMEX
Sangle pour Kabelmax 60m 60m
Numéro d`article ERIKS: 14597931
Article de catalogue 1: 54910110
|
|
{"itemTrackPD":{
"item_name": "band for kabelmax 60m",
"item_id": "g1579278039569459",
"material_number": "14597931",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KATIMEX
Sangle pour Kabelmax 80m 80m
Numéro d`article ERIKS: 14597932
Article de catalogue 1: 54910115
|
|
{"itemTrackPD":{
"item_name": "band for kabelmax 80m",
"item_id": "g1579278039569641",
"material_number": "14597932",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KATIMEX
Sangle pour Kabelmax et Mini-Max 40m
Numéro d`article ERIKS: 14597933
Article de catalogue 1: 54910100
|
|
{"itemTrackPD":{
"item_name": "band for kabelmax and mini-max 40m",
"item_id": "g1579278039569099",
"material_number": "14597933",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KATIMEX
Sangle pour Kati Blitz Compact 20m
Numéro d`article ERIKS: 14597924
Article de catalogue 1: 54910055
|
|
{"itemTrackPD":{
"item_name": "band for kati blitz compact 20m",
"item_id": "g1579278039569162",
"material_number": "14597924",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KATIMEX
Sangle pour Kati Blitz Compact 30m
Numéro d`article ERIKS: 14597925
Article de catalogue 1: 54910060
|
|
{"itemTrackPD":{
"item_name": "band for kati blitz compact 30m",
"item_id": "g1579278039569260",
"material_number": "14597925",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KATIMEX
Sangle pour Kati Blitz Compact 50m
Numéro d`article ERIKS: 14597926
Article de catalogue 1: 54910065
|
|
{"itemTrackPD":{
"item_name": "band for kati blitz compact 50m",
"item_id": "g1579278039569255",
"material_number": "14597926",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
KATIMEX
Chaussette tire-cable 12-15 mm
Numéro d`article ERIKS: 14597941
Article de catalogue 1: 54910165
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 12-15mm",
"item_id": "g1579278039569841",
"material_number": "14597941",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
KATIMEX
Chaussette tire-cable 4-6 mm
Numéro d`article ERIKS: 14597942
Article de catalogue 1: 54910150
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 4-6mm",
"item_id": "g1579278039569898",
"material_number": "14597942",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
KATIMEX
Chaussette tire-cable 6-9 mm
Numéro d`article ERIKS: 14597943
Article de catalogue 1: 54910155
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 6-9mm",
"item_id": "g1579278039569996",
"material_number": "14597943",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
KATIMEX
Chaussette tire-cable 9-12 mm
Numéro d`article ERIKS: 14597944
Article de catalogue 1: 54910160
|
|
{"itemTrackPD":{
"item_name": "cable pulling strip 9-12mm",
"item_id": "g1579278039569980",
"material_number": "14597944",
"item_brand": "katimex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"other accessories",
"item_category4": "pr1000488936225705",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|