|
LISTA
Tiroir 36x36E 75 kg, hauteur frontale 50, R5012
Numéro d`article ERIKS: 12605410
Article de catalogue 1: 72.057.010
Article de catalogue 2: 72.057.010
|
|
{"itemTrackPD":{
"item_name": "drawer 36x36e 75kg, front height 50, r5012",
"item_id": "gr0000001163066",
"material_number": "12605410",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Tiroir 36x36E 75 kg, hauteur frontale 75, R5012
Numéro d`article ERIKS: 12605411
Article de catalogue 1: 72.058.010
Article de catalogue 2: 72.058.010
|
|
{"itemTrackPD":{
"item_name": "drawer 36x36e 75kg, front height 75, r5012",
"item_id": "gr0000001163146",
"material_number": "12605411",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Caisson à tiroirs 36x36E tiroir 75/75 kg R7035
Numéro d`article ERIKS: 12512134
Article de catalogue 1: 72.058.020
Article de catalogue 2: 72.058.020
|
|
{"itemTrackPD":{
"item_name": "drawer cabinet 36x36e drawer 75/75kg r7035",
"item_id": "gr1222759311947540",
"material_number": "12512134",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LISTA
Tiroir 36x36E 75 kg, hauteur frontale 100, R5012
Numéro d`article ERIKS: 12605412
Article de catalogue 1: 72.060.010
Article de catalogue 2: 72.060.010
|
|
{"itemTrackPD":{
"item_name": "drawer 36x36e 75kg, front height 100, r5012",
"item_id": "gr0000001163079",
"material_number": "12605412",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LISTA
Caisson à tiroirs 36x36E tiroir 100/75 kg R7035
Numéro d`article ERIKS: 12605500
Article de catalogue 1: 72.060.020
Article de catalogue 2: 72.060.020
|
|
{"itemTrackPD":{
"item_name": "drawer cabinet 36x36e drawer 100/75kg r7035",
"item_id": "gr0000001163208",
"material_number": "12605500",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LISTA
Tiroir 36x36E 75 kg, hauteur frontale 150, R5012
Numéro d`article ERIKS: 12605433
Article de catalogue 1: 72.064.010
Article de catalogue 2: 72.064.010
|
|
{"itemTrackPD":{
"item_name": "drawer 36x36e 75kg, front height 150, r5012",
"item_id": "gr0000001163135",
"material_number": "12605433",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LISTA
Caisson à tiroirs 36x36E tiroir 150/75 kg R7035
Numéro d`article ERIKS: 12512136
Article de catalogue 1: 72.064.020
Article de catalogue 2: 72.064.020
|
|
{"itemTrackPD":{
"item_name": "drawer cabinet 36x36e drawer 150/75kg r7035",
"item_id": "gr1222759311945763",
"material_number": "12512136",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LISTA
Tiroir 36x36E 75 kg, hauteur frontale 200, R5012
Numéro d`article ERIKS: 12679874
Article de catalogue 1: 3093.2755
|
|
{"itemTrackPD":{
"item_name": "drawer 36x36e 75kg, front height 200, r5012",
"item_id": "gr0000001291371",
"material_number": "12679874",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LISTA
Tiroir 36x36E 75 kg, hauteur frontale 300, R5012
Numéro d`article ERIKS: 12679883
Article de catalogue 1: 3093.2757
|
|
{"itemTrackPD":{
"item_name": "drawer 36x36e 75kg, front height 300, r5012",
"item_id": "gr0000001291463",
"material_number": "12679883",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0604_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|