3M
Scotch-Brite™ Clean and Finish Vliesrolle CF-RL, 100 mm x 10 m, S UFN
ERIKS Artikelnr. 23151784
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 100 mm x 10 m, sufn",
"item_id": "gr0000000485988",
"material_number": "23151784",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
3M
Scotch-Brite™ Clean and Finish Vliesrolle CF-RL, 125 mm x 10 m, S UFN
ERIKS Artikelnr. 23579360
Katalog Artikelnr 1: 07455
4 Rolle(n) pro Paket
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 125 mm x 10 m, s ufn",
"item_id": "gr0000000600738",
"material_number": "23579360",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
3M
3m cf-rl rol svfn 100x10000
ERIKS Artikelnr. 23579357
Katalog Artikelnr 1: 07451
4 Rolle(n) pro Paket
{"itemTrackPD":{
"item_name": "3m cf-rl rol svfn 100x10000",
"item_id": "gr0000000606364",
"material_number": "23579357",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "3",
"quantity": ""
}
}
3M
3m cf-rl rol avfn 150x25000
ERIKS Artikelnr. 23579497
Katalog Artikelnr 1: 145721
{"itemTrackPD":{
"item_name": "3m cf-rl rol avfn 150x25000",
"item_id": "gr0000000617994",
"material_number": "23579497",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "4",
"quantity": ""
}
}
3M
Scotch-Brite™ Clean and Finish Vliesrolle CF-RL, 115 mm x 10 m, S UFN
ERIKS Artikelnr. 23579363
Katalog Artikelnr 1: 07458
4 Rolle(n) pro Paket
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 115 mm x 10 m, sulfn",
"item_id": "gr0000000628110",
"material_number": "23579363",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
3M
Scotch-Brite™ Clean and Finish Vliesrolle CF-RL, 115 mm x 10 m, A VFN
ERIKS Artikelnr. 23579361
Katalog Artikelnr 1: 07456
8 Rolle(n) pro Paket
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 115 mm x 10 m, avf",
"item_id": "gr0000000656944",
"material_number": "23579361",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "6",
"quantity": ""
}
}
3M
Scotch-Brite™ Clean and Finish Vliesrolle CF-RL, 100 mm x 10 m, S UFN
ERIKS Artikelnr. 23579382
Katalog Artikelnr 1: 07611
Katalog Artikelnr 2: 07611
4 Rolle(n) pro Paket
{"itemTrackPD":{
"item_name": "scotch-brite™ clean and finish roll cf-rl, 100 mm x 10 m, s ufn",
"item_id": "gr0000000661788",
"material_number": "23579382",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "7",
"quantity": ""
}
}
3M
3m cf-rl rol avfn 100x25000
ERIKS Artikelnr. 23579528
Katalog Artikelnr 1: 548774
Dieser Artikel ist nicht mehr verfügbar
{"itemTrackPD":{
"item_name": "3m cf-rl rol avfn 100x25000",
"item_id": "gr0000000759671",
"material_number": "23579528",
"item_brand": "3m",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_ec002196_0175_mvb",
"item_variant": "ro",
"index": "8",
"quantity": ""
}
}