|
GEDORE
Ringmaulschlüssel DIN3113B 5,5mm
ERIKS Artikelnr. 23068324
Katalog Artikelnr 1: 6000320
Katalog Artikelnr 2: 57350005
|
10 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 5.5mm",
"item_id": "gr0000000663602",
"material_number": "23068324",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 6mm
ERIKS Artikelnr. 23068870
Katalog Artikelnr 1: 57350006
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 6mm",
"item_id": "gr0000000749763",
"material_number": "23068870",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 9mm
ERIKS Artikelnr. 23068873
Katalog Artikelnr 1: 57350009
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 9mm",
"item_id": "gr0000000640581",
"material_number": "23068873",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 10mm
ERIKS Artikelnr. 23068874
Katalog Artikelnr 1: 57350010
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 10mm",
"item_id": "gr0000000665883",
"material_number": "23068874",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 11mm
ERIKS Artikelnr. 23068875
Katalog Artikelnr 1: 57350011
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 11mm",
"item_id": "gr0000000735563",
"material_number": "23068875",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 12mm
ERIKS Artikelnr. 23068876
Katalog Artikelnr 1: 57350012
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 12mm",
"item_id": "gr0000000643487",
"material_number": "23068876",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 13mm
ERIKS Artikelnr. 23068877
Katalog Artikelnr 1: 57350013
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 13mm",
"item_id": "gr0000000688517",
"material_number": "23068877",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 14mm
ERIKS Artikelnr. 23068878
Katalog Artikelnr 1: 57350014
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 14mm",
"item_id": "gr0000000599067",
"material_number": "23068878",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 15mm
ERIKS Artikelnr. 23068879
Katalog Artikelnr 1: 57350015
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 15mm",
"item_id": "gr0000000648972",
"material_number": "23068879",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113B 16mm
ERIKS Artikelnr. 23901073
Katalog Artikelnr 1: 6001560
Katalog Artikelnr 2: 6001560
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113b 16mm",
"item_id": "gr0000000698760",
"material_number": "23901073",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0053",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|