|
Teerschrubber 23cm
ERIKS Artikelnr. 12971133
Katalog Artikelnr 1: 8503800400
|
|
{"itemTrackPD":{
"item_name": "tar scrubbing brush 23cm",
"item_id": "gr1222759311945317",
"material_number": "12971133",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Gerätestiel 140cm Konus
ERIKS Artikelnr. 12971134
Katalog Artikelnr 1: 8503800404
|
|
{"itemTrackPD":{
"item_name": "device handle 140cm cone",
"item_id": "gr1222759311945316",
"material_number": "12971134",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Gerätestiel Rundkopf 28mm 150cm, Konus
ERIKS Artikelnr. 12971052
Katalog Artikelnr 1: 8503800405
|
|
{"itemTrackPD":{
"item_name": "device handle, round head 28mm 150cm, cone",
"item_id": "gr1222759311946778",
"material_number": "12971052",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Gerätestiel Rundkopf und Konus Ø28x1600mm
ERIKS Artikelnr. 12739791
Katalog Artikelnr 1: 74460160
Katalog Artikelnr 2: 74460160
|
|
{"itemTrackPD":{
"item_name": "tool handle, round head +cone ø28x1600mm",
"item_id": "gr0000001365465",
"material_number": "12739791",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Gerätestiel Kiefer Ø28x1800mm
ERIKS Artikelnr. 12739794
Katalog Artikelnr 1: 74460180
Katalog Artikelnr 2: 74460180
|
|
{"itemTrackPD":{
"item_name": "tool handle beech ø28x1800mm",
"item_id": "gr0000001362217",
"material_number": "12739794",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|