|
NOELLE
Heizkörperpinsel Industrie Chinaborste 25mm
ERIKS Artikelnr. 12739674
Katalog Artikelnr 1: 70540012
Katalog Artikelnr 2: 70540012
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 25mm",
"item_id": "gr0000001496226",
"material_number": "12739674",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel 25mm 1" Borstenbreite
ERIKS Artikelnr. 12971427
Katalog Artikelnr 1: 3061.0128
|
|
{"itemTrackPD":{
"item_name": "heater brush 25mm 1" bristle width",
"item_id": "gr1222759311944751",
"material_number": "12971427",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel 35mm 1,5" Borstenbreite
ERIKS Artikelnr. 12971425
Katalog Artikelnr 1: 3061.0129
|
|
{"itemTrackPD":{
"item_name": "heater brush 35mm 1.5" bristle width",
"item_id": "gr1222759311947392",
"material_number": "12971425",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel Industrie Chinaborste 40mm
ERIKS Artikelnr. 12742639
Katalog Artikelnr 1: 70540022
Katalog Artikelnr 2: 70540022
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 40mm",
"item_id": "gr0000001079747",
"material_number": "12742639",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel Industrie Chinaborste 50mm
ERIKS Artikelnr. 12739678
Katalog Artikelnr 1: 70540032
Katalog Artikelnr 2: 70540032
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 50mm",
"item_id": "gr0000001496097",
"material_number": "12739678",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel 50mm 2" Borstenbreite
ERIKS Artikelnr. 12971423
Katalog Artikelnr 1: 3061.0130
|
|
{"itemTrackPD":{
"item_name": "heater brush 50mm 2" bristle width",
"item_id": "gr1222759311947029",
"material_number": "12971423",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel Industrie Chinaborste 60mm
ERIKS Artikelnr. 12739681
Katalog Artikelnr 1: 70540042
Katalog Artikelnr 2: 70540042
|
|
{"itemTrackPD":{
"item_name": "radiator brush industrial china bristle 60mm",
"item_id": "gr0000001496328",
"material_number": "12739681",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel 60mm 2,5" Borstenbreite
ERIKS Artikelnr. 12971424
Katalog Artikelnr 1: 3061.0131
|
|
{"itemTrackPD":{
"item_name": "heater brush 60mm 2.5" bristle width",
"item_id": "gr1222759311946695",
"material_number": "12971424",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
NOELLE
Heizkörperpinsel 75mm 3" Borstenbreite
ERIKS Artikelnr. 12971426
Katalog Artikelnr 1: 3061.0132
|
|
{"itemTrackPD":{
"item_name": "heater brush 75mm 3" bristle width",
"item_id": "gr1222759311946539",
"material_number": "12971426",
"item_brand": "noelle",
"item_category":"maintenance products",
"item_category2":"surface protection, paints and accessories",
"item_category3":"paint accessories",
"item_category4": "pr1227086996677974",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|