|
SIEVERT
PVC Brenner
ERIKS Artikelnr. 23684648
Katalog Artikelnr 1: 335890
|
|
{"itemTrackPD":{
"item_name": "sm.pvc brander",
"item_id": "gr0000000900419",
"material_number": "23684648",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
SIEVERT
Heißluftbrenner Ø 38 mm
ERIKS Artikelnr. 23684621
Katalog Artikelnr 1: 333401
|
|
{"itemTrackPD":{
"item_name": "sm.heteluchtbrander 38mm",
"item_id": "gr0000000898016",
"material_number": "23684621",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
SIEVERT
Sm.roofingbr250mm-40mm
ERIKS Artikelnr. 23684643
Katalog Artikelnr 1: 335002
|
|
{"itemTrackPD":{
"item_name": "sm.roofingbr250mm-40mm",
"item_id": "gr0000000901670",
"material_number": "23684643",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
SIEVERT
Sm.roofinsbr600mm-50mm
ERIKS Artikelnr. 23684644
Katalog Artikelnr 1: 335102
|
|
{"itemTrackPD":{
"item_name": "sm.roofinsbr600mm-50mm",
"item_id": "gr0000000898658",
"material_number": "23684644",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
SIEVERT
Dachrenner mit länge 600mm Durchmesser 60mm
ERIKS Artikelnr. 23684645
Katalog Artikelnr 1: 335302
|
|
{"itemTrackPD":{
"item_name": "sm.roofingbr600mm-60mm",
"item_id": "gr0000000900787",
"material_number": "23684645",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
SIEVERT
Dachbrenner Durchmesser 60 mm länge 600 mm Titan
ERIKS Artikelnr. 11916264
Katalog Artikelnr 1: 337302
|
|
{"itemTrackPD":{
"item_name": "roof burner diameter 60 mm length 600 mm",
"item_id": "gr0000001272013",
"material_number": "11916264",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0008_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|