|
MURTFELDT
Spann-Boy® TS B 281060001 (=06B-1U). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668554
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060001 (=06b-1u). force de tension: légère ou lourde.",
"item_id": "gr0000001285917",
"material_number": "12668554",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS B 281060003 (08B-1). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668555
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060003 (08b-1). force de tension: légère ou lourde.",
"item_id": "gr0000001285947",
"material_number": "12668555",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS B 281060007 (12B-1). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668557
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060007 (12b-1). force de tension: légère ou lourde.",
"item_id": "gr0000001286004",
"material_number": "12668557",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS B 281060009 (06B-2). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668558
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060009 (06b-2). force de tension: légère ou lourde.",
"item_id": "gr0000001285994",
"material_number": "12668558",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS B 281060011 (08B-2). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668559
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060011 (08b-2). force de tension: légère ou lourde.",
"item_id": "gr0000001285766",
"material_number": "12668559",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS B 281060013 (10B-2). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668560
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060013 (10b-2). force de tension: légère ou lourde.",
"item_id": "gr0000001285768",
"material_number": "12668560",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS B 281060015 (05B-3). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668561
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060015 (05b-3). force de tension: légère ou lourde.",
"item_id": "gr0000001285732",
"material_number": "12668561",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS B 281060017 (06B-3). Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668562
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts b 281060017 (06b-3). force de tension: légère ou lourde.",
"item_id": "gr0000001286040",
"material_number": "12668562",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS K 281260002 (06B-1) T=20 Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668712
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts k 281260002 (06b-1) t=20 force de tension: légère ou lourde.",
"item_id": "gr0000001285991",
"material_number": "12668712",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Boy® TS K 281260003 (06B-1) T=21 Spannkraft: Leicht Oder Schwer.
ERIKS Artikelnr. 12668713
|
|
{"itemTrackPD":{
"item_name": "spann-boy® ts k 281260003 (06b-1) t=21 force de tension: légère ou lourde.",
"item_id": "gr0000001285710",
"material_number": "12668713",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0002",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|