|
MURTFELDT
Spann-Box® 1SR-O 281110006 flachriem. Spannkraft: Schwer.
ERIKS Artikelnr. 12668601
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-o 281110006 flat belt. tensioning force: heavy.",
"item_id": "gr0000001283424",
"material_number": "12668601",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 1SR-S 281110056 flachriem. Spannkraft: Schwer.
ERIKS Artikelnr. 12668652
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-s 281110056 flat belt. tensioning force: heavy.",
"item_id": "gr0000001283425",
"material_number": "12668652",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 1SR-L 281110040 rundriem. Spannkraft: Schwer.
ERIKS Artikelnr. 12668635
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-l 281110040 round belt. tensioning force: heavy.",
"item_id": "gr0000001283428",
"material_number": "12668635",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 1SR-L 281110020 ballig. Spannkraft: Schwer.
ERIKS Artikelnr. 12668615
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-l 281110020 spherical. tensioning force: heavy.",
"item_id": "gr0000001283430",
"material_number": "12668615",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 1SR-L 281110012 zylindrisch. Spannkraft: Schwer.
ERIKS Artikelnr. 12668607
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-l 281110012 cylindrical. tensioning force: heavy.",
"item_id": "gr0000001283431",
"material_number": "12668607",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 1SR-L 281110022 ballig. Spannkraft: Schwer.
ERIKS Artikelnr. 12668617
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-l 281110022 spherical. tensioning force: heavy.",
"item_id": "gr0000001283438",
"material_number": "12668617",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 0R 281100030 rundriem. Spannkraft: Schwer.
ERIKS Artikelnr. 12668595
|
|
{"itemTrackPD":{
"item_name": "spann-box® 0r 281100030 round belt. tensioning force: heavy.",
"item_id": "gr0000001283443",
"material_number": "12668595",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 1SR-S 281110042 zylindrisch. Spannkraft: Schwer.
ERIKS Artikelnr. 12668637
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-s 281110042 cylindrical. tensioning force: heavy.",
"item_id": "gr0000001283447",
"material_number": "12668637",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 1SR-L 281110026 flachriem. Spannkraft: Schwer.
ERIKS Artikelnr. 12668621
|
|
{"itemTrackPD":{
"item_name": "spann-box® 1sr-l 281110026 flat belt. tensioning force: heavy.",
"item_id": "gr0000001283448",
"material_number": "12668621",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
MURTFELDT
Spann-Box® 0R 281100026 rundriem. Spannkraft: Schwer.
ERIKS Artikelnr. 12668591
|
|
{"itemTrackPD":{
"item_name": "spann-box® 0r 281100026 round belt. tensioning force: heavy.",
"item_id": "gr0000001283450",
"material_number": "12668591",
"item_brand": "murtfeldt",
"item_category":"mechanical power transmission",
"item_category2":"v-belts",
"item_category3":"belt tensioners and fasteners",
"item_category4": "pr_ec010722_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|