|
FIP
Sieb PVC 1mm 16 mm 20 mm Geeignet für Y-Filter: RVIV
ERIKS Artikelnr. 10058772
|
|
{"itemTrackPD":{
"item_name": "screen pvc 1mm 16 mm 20 mm suitable for y-filter: rviv",
"item_id": "gr0000000079531",
"material_number": "10058772",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FIP
Sieb PVC 1.5mm 25 mm Geeignet für Y-Filter: RVIV
ERIKS Artikelnr. 10058783
|
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 25 mm suitable for y-filter: rviv",
"item_id": "gr0000000075098",
"material_number": "10058783",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FIP
Sieb PVC 1.5mm 50 mm Geeignet für Y-Filter: RVIV
ERIKS Artikelnr. 10058786
|
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 50 mm suitable for y-filter: rviv",
"item_id": "gr0000000075774",
"material_number": "10058786",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FIP
Sieb PVC 1mm 63 mm Geeignet für Y-Filter: RVIV
ERIKS Artikelnr. 10058768
|
|
{"itemTrackPD":{
"item_name": "screen pvc 1mm 63 mm suitable for y-filter: rviv",
"item_id": "gr0000000076820",
"material_number": "10058768",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FIP
Sieb PVC 1.5mm 63 mm Geeignet für Y-Filter: RVIV
ERIKS Artikelnr. 10058787
|
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 63 mm suitable for y-filter: rviv",
"item_id": "gr0000000074301",
"material_number": "10058787",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
FIP
Sieb PVC 1.5mm 110 mm Geeignet für Y-Filter: RVIV
ERIKS Artikelnr. 10058790
|
|
{"itemTrackPD":{
"item_name": "screen pvc 1.5mm 110 mm suitable for y-filter: rviv",
"item_id": "gr0000000076346",
"material_number": "10058790",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
FIP
Sieb PVC 2mm 110 mm Geeignet für Y-Filter: RVIV
ERIKS Artikelnr. 10058780
|
|
{"itemTrackPD":{
"item_name": "screen pvc 2mm 110 mm suitable for y-filter: rviv",
"item_id": "gr0000000075097",
"material_number": "10058780",
"item_brand": "fip",
"item_category":"filtration",
"item_category2":"filter elements, spare parts and accessories",
"item_category3":"elements, spare parts and accessories for liquids",
"item_category4": "pr_ec010358_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|