|
GF
Winkel 90° PVC-C PN16 20mm x 1/2" 723.100.206
ERIKS Artikelnr. 10077950
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.206 pn16 20x1/2"",
"item_id": "gr0000000551066",
"material_number": "10077950",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Winkel 90° PVC-C PN16 25mm x 3/4" 723.100.207
ERIKS Artikelnr. 11063421
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.207 pn16 25x3/4"",
"item_id": "gr0000000549234",
"material_number": "11063421",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Winkel 90° PVC-C PN16 32mm x 1" 723.100.208
ERIKS Artikelnr. 11063422
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.208 pn16 32x1"",
"item_id": "gr0000000550524",
"material_number": "11063422",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Winkel 90° PVC-C PN16 40mm x 1.1/4" 723.100.209
ERIKS Artikelnr. 11063433
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.209 pn16 40x1.1/4"",
"item_id": "gr0000000548792",
"material_number": "11063433",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Winkel 90° PVC-C PN16 50mm x 1.1/2" 723.100.210
ERIKS Artikelnr. 11063434
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.210 pn16 50x1.1/2"",
"item_id": "gr0000000551216",
"material_number": "11063434",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Kniestück 90° PVC-C 723.100.211 PN16 63x2"
ERIKS Artikelnr. 11063435
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pvc-c 723.100.211 pn16 63x2"",
"item_id": "gr0000000550826",
"material_number": "11063435",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pvc-c",
"item_category3":"pvc-c fittings",
"item_category4": "pr_ec010243_0117_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|