|
GF
Winkel 90° PP-H PN10 20x1/2" 727.100.206
ERIKS Artikelnr. 10046781
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp-h 727.100.206 pn10 20x1/2"",
"item_id": "gr0000000074605",
"material_number": "10046781",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0104_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Winkel 90° PP-H PN10 25mm x3/4" 727.100.207
ERIKS Artikelnr. 10046782
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp-h 727.100.207 pn10 25x3/4"",
"item_id": "gr0000000075372",
"material_number": "10046782",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0104_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Knie 90° PP-H 727.100.208 PN10 32x1"
ERIKS Artikelnr. 10046783
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp-h 727.100.208 pn10 32x1"",
"item_id": "gr0000000076595",
"material_number": "10046783",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0104_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Winkel 90° PP-H PN10 40mm x1.1/4" 727.100.209
ERIKS Artikelnr. 10046784
|
|
{"itemTrackPD":{
"item_name": "elbow 90° pp-h 727.100.209 pn10 40x1.1/4"",
"item_id": "gr0000000075373",
"material_number": "10046784",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0104_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|