|
GF
Winkel 90° PE-100 SDR11 PN10/16 32mm 753.001.008
ERIKS Artikelnr. 11301524
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.008 pn10/16 32mm",
"item_id": "gr0000001192108",
"material_number": "11301524",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Bogen 90° PE-100 SDR11 50mm 753.001.010
ERIKS Artikelnr. 11225065
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.010 50",
"item_id": "gr0000001258237",
"material_number": "11225065",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Bogen 90° PE-100 SDR11 90 753.001.013mm
ERIKS Artikelnr. 12261730
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.013 90",
"item_id": "gr0000001258105",
"material_number": "12261730",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Winkel 90° PE-100 SDR11 110mm 753.001.014
ERIKS Artikelnr. 12307079
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.014 110",
"item_id": "gr0000000972206",
"material_number": "12307079",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Winkel 90° PE-100 SDR11 125mm 753.001.015
ERIKS Artikelnr. 12395452
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.015 125",
"item_id": "gr0000000972251",
"material_number": "12395452",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Winkel 90° PE-100 SDR11 160mm 753.001.017
ERIKS Artikelnr. 12261731
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.017 160",
"item_id": "gr0000000972234",
"material_number": "12261731",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GF
Winkel 90° PE-100 SDR11 200mm 753.001.019
ERIKS Artikelnr. 12390609
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.019 200",
"item_id": "gr0000000972228",
"material_number": "12390609",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GF
Winkel 90° PE-100 SDR11 225mm 753.001.020
ERIKS Artikelnr. 12259069
|
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.001.020 225",
"item_id": "gr0000000972231",
"material_number": "12259069",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0032_fw",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|