|
ARMAFLEX
Isolierband Klebstoff NH 50x3mm 15m
ERIKS Artikelnr. 12149198
|
|
{"itemTrackPD":{
"item_name": "insulation tape adhesive nh 50x3mm 15m",
"item_id": "gr0000001100350",
"material_number": "12149198",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec010258_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ARMAFLEX
Isolierband HT schwarz 50x3mm 15m
ERIKS Artikelnr. 11250033
|
|
{"itemTrackPD":{
"item_name": "insulation tape ht black 50x3mm 15m",
"item_id": "gr0000001099659",
"material_number": "11250033",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec010258_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ARMAFLEX
Isolierband AF schwarz 50x3mm 15m
ERIKS Artikelnr. 10041740
|
|
{"itemTrackPD":{
"item_name": "insulation tape af black 50x3mm 15m",
"item_id": "gr0000000553402",
"material_number": "10041740",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec010258_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ARMAFLEX
Isolierband SH grau 50x3mm 15m
ERIKS Artikelnr. 10041742
|
|
{"itemTrackPD":{
"item_name": "insulation tape sh grey 50x3mm 15m",
"item_id": "gr0000000558318",
"material_number": "10041742",
"item_brand": "armaflex",
"item_category":"insulation materials",
"item_category2":"armaflex installation accessories",
"item_category3":"",
"item_category4": "pr_ec010258_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|